Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SOLA/HEVI-DUTY SDP2-12-100T Dc Power Supply 10-12vdc 3-2.5a 43-67hz | AD7AVE 4DA92

SOLA/HEVI-DUTY SDP2-12-100T Dc Power Supply 10-12vdc 3-2.5a 43-67hz

Item: AD7AVE Model: SDP2-12-100TCross Ref: 4DA92
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialPlastic
Depth3.58"
Frequency43-67 Hz
Height2.95"
Hold Up TimeGreater Than 25 ms
MountingDin Rail
Operating Temp. Range-10°C to +60°C
Output Amps2.5-3A
Output NoiseLess Than 50 mV
Output Voltage10-12V DC
Power Rating100 W
StyleSwitching
Width1.77"
Current - Output2.5/3A
Housing MaterialPlastic
Input Frequency - Maximuim63 Hz
Input Frequency - Minimum47 Hz
Input Voltage85-264V AC
Ip RatingIP20
Manufacturer Warranty3 yrs. Limited
Mean Time Between Failures (mtbf)500000 hrs.
Nema Enclosure Rating1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum14°F
Output Noise - Maximum50 mV
Output Power - Rated30 W
Output Voltage - Nominal10V DC, 12V DC
Overall Depth3.58"
Overall Height2.95"
Overall Width1.77"
PhaseSingle
Power Supply StyleSwitching
SeriesSDP Series
Special FeaturesAdjustable Output Voltage, Overvoltage Protection, Power Boost Function, Short Circuit Protection
StandardsCE, CRUUS, CSA
Status IndicatorGreen LED
Wire Connection TypeScrew Terminals
Wire Size - Maximum12 AWG
Wire Size - Minimum20 AWG

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)6.86
Ship length (cm)12.45
Ship width (cm)14.48
HS code8504409510
Country of OriginCN

Product Variants

ProductModelOperating Temp. RangeCase MaterialPeak AmpsMountingPhaseStyleOutput NoisePrice
SOLA/HEVI-DUTY SDP5-5-100T Dc Power Supply 5-6vdc 5a 47-63hz | AD7LFR 4FB83 SDP5-5-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€190.16
SOLA/HEVI-DUTY SDP3-15-100T Dc Power Supply 12-15vdc 4.2-3.4a | AD7LFT 4FB84 SDP3-15-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€220.43
SOLA/HEVI-DUTY SDP1-48-100T Dc Power Supply 48-56vdc 1a 47-63hz | AD7LFU 4FB85 SDP1-48-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€183.45
SOLAHD SVL4-12-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 12VDC, 48W | CU3CDD SVL4-12-100-20°C to +70°CMetal Case-Din Rail-Switching-€115.53
SOLAHD SVL5-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDE SVL5-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€124.25
SOLAHD SVL10-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDF SVL10-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€185.03
SOLAHD SVL20-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDG SVL20-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€262.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SDP2-12-100T Dc Power Supply 10-12vdc 3-2.5a 43-67hz
€248.90 /unit