Flat Shipping

Flat Shipping at €24.99 + VAT

SOLAHD SDU850B Smart Ups, Standby, 850 Va Power Rating, 510 W, 120V AC, 120V AC, 0 Outlets | CU3CDY

SOLA/HEVI-DUTY SDU850B Smart Ups, Standby, 850 Va Power Rating, 510 W, 120V AC, 120V AC, 0 Outlets

Item: CU3CDY Model: SDU850BCross Ref: 61KP83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€799.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSmart UPS
Automatic Volts RegulationNo
Cord LengthNo Cord
Depth5"
Height5"
IncludesCable, Software
Input Amps8A
Input Voltage120V AC
Medical GradeNo
MountingDin Rail
Nema Receptacle ConfigurationNo Configuration
Number Of Outlets0
Outlet TypeHardwire
Output Voltage120V AC
PortRS232
Power Rating850 VA
Special FeaturesCold Start Capability, Phone/Dataline Surge Protection, Simulated Sine Wave Output
Transfer Time8 ms
Ups TypeStandby
Wattage510 W
Width11"
Automatic Voltage RegulationNo Automatic Voltage Regulation
Battery ChemistryValve Regulated Lead Acid
Battery Recharge Time8 hrs.
Data Line ProtectionIncludes Data Line Surge Protection
External Battery CompatibleExternal Battery Pack Compatible
Frequency50/60 Hz
Housing MaterialMetal
Includes BatteryBattery Included
Input Current - Maximum8A
Manufacturer Warranty2 yrs.
Number Of Outlets - Surge Only0
Number Of Outlets - Ups0
Operating Temperature - Maximum122°F
Operating Temperature - Minimum32°F
Output Ports IncludedRS232
Overall Depth4.5"
Overall Height4.88"
Overall Width11.1"
PhaseSingle
Plug ConfigurationHardwired
Power Rating - Apparent850 VA
Power Rating - Real510 W
Receptacle ConfigurationHardwired
Replacement Battery Part NumberRS232
Run Time - Full Load2.5 min.
Run Time - Half Load7 min.
StandardsEMC: EN50091-2, EN 61000-3-2, EN 61000-3-3, FCC PART 15 SUBPART B CLASS A, IEC 60801-2, IEC 60801-3, IEC 60801-4, IEC 61000-2-2
Transfer Time - Maximum6 ms
Transfer Time - Minimum4 ms
Visible Indicator Light ConditionsBattery Low

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)27.94
Country of OriginCN

Product Variants

ProductModelInput VoltageOutput VoltageMountingWattagePortInput AmpsNumber Of OutletsNema Receptacle ConfigurationPrice
SOLAHD SDU10-24B UPS, Standby, 240 VA Power Rating, 240 W Watt, 22.5V DC/30V DC, 22.5V DC/30V DC, 0 Outlets | CU3CDV SDU10-24B22.5/30V DC22.5/30V DCChassis, Din Rail240 WScrew Terminals--No Configuration€480.79
SOLAHD SDU20-24B UPS, Standby, 480 VA Power Rating, 480 W Watt, 22.5V DC/30V DC, 22.5V DC/30V DC, 0 Outlets | CU3CDW SDU20-24B22.5/30V DC22.5/30V DCChassis, Din Rail480 WScrew Terminals--No Configuration€573.24
SOLAHD SDU500B Smart Ups, Standby, 500 Va Power Rating, 300 W, 120V AC, 120V AC, 0 Outlets | CU3CDX SDU500B120V AC120V ACDin Rail300 WRS23210A-No Configuration€617.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SDU850B Smart Ups, Standby, 850 Va Power Rating, 510 W, 120V AC, 120V AC, 0 Outlets
€799.03 /unit