Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA/HEVI-DUTY STV100K10Y Surge Protector Hard Wired 3p 100 Ka | AA8QCF 19L441

SOLA/HEVI-DUTY STV100K10Y Surge Protector Hard Wired 3p 100 Ka

Item: AA8QCF Model: STV100K10YCross Ref: 19L441
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,634.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Depth4"
Enclosure MaterialMetal
Green Certification Or Other RecognitionEnergy Star Rated
MaterialSand Encapsulation
Max. Continuing Operating Voltage150/300V
Max. Surge Current Per Phase100 kA
Noise Reduction Rating Nrr40 dBA
Nominal Discharge Amps3 kA
Number Of Poles3
Phase3
Short Circuit Amps Rating65 kAIC
TypeHardwired
Voltage120/208V
Voltage Protection Rating600V (L-N), 700V (L-G, N-G), 1000V (L-L)
Wire Gauge12 AWG
Wire Size12 AWG
Basic MaterialMetallic
Chase Nipple Size1/2"
Enclosure Nema Rating12
Length6"
Max. Operating Temp.140°F
Max. Surge Current Per Mode50 kA
Min. Operating Temp.-40°F
Modes Of ProtectionL G, L L, L N, N G
ModularNo
Mounting StyleChase Nipple
Noise Attenuation40dB
Nominal Discharge Current20 kA
Number Of Wires5
Short Circuit Current Rating100 kA
StandardsCULUS LISTED, ROHS, TYPE 2
Status IndicatorAudible Alarm, LED Light
System ConnectionParallel
Ul Spd TypeType 2
Width4"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)20.32
Ship length (cm)32.77
Ship width (cm)20.32
HS code8536308000
Country of OriginMX

Product Variants

ProductModelPhaseNumber Of PolesVoltageVoltage Protection RatingEnclosure MaterialMax. Continuing Operating VoltageLocation TypeMax. Surge Current Per PhasePrice
SOLA/HEVI-DUTY STV100K10D4 Surge Protector Hard Wired 3p 100 Ka | AA8QBZ 19L435 STV100K10D433120/240V700V (L-N, L-G, N-G), 1000V (L-L) 1200V (H-N, H-G), 1500V (H-L)Metal--100 kA€1,954.06
SOLA/HEVI-DUTY STV100K10N Surge Protector Hard Wired 1p 100 Ka | AA8QCA 19L436 STV100K10N11-600V (L-N), 700V (L-G, N-G)Sand Encapsulation150V120V AC100 kA€1,601.53
SOLA/HEVI-DUTY STV100K10S Surge Protector Hard Wired 1p 100 Ka | AA8QCB 19L437 STV100K10S12120/240V600V (L-N), 700V (L-G, N-G), 1000V (L-L)Sand Encapsulation150/300V-100 kA€1,444.94
SOLA/HEVI-DUTY STV100K24L Surge Protector Hard Wired 1p 100 Ka | AA8QCC 19L438 STV100K24L11240V1200V (L-G), 1000V (L-L)Sand Encapsulation320/300V240V AC100 kA€1,650.57
SOLA/HEVI-DUTY STV100K27Y Surge Protector Hard Wired 3p 100 Ka | AA8QCD 19L439 STV100K27Y33277/480V1200V (L-N, L-G, N-G), 2000V (L-L)Metal320/640V-100 kA€1,707.77
SOLA/HEVI-DUTY STV100K48D Surge Protector Hard Wired 3p 100 Ka | AA8QCE 19L440 STV100K48D33-2000V (L-G, L-L)Metal575/640V480 Delta100 kA€1,809.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY STV100K10Y Surge Protector Hard Wired 3p 100 Ka
€1,634.16 /unit