Flat Shipping

Flat Shipping at €24.99 + VAT

SNOWEX UTM-175 Utility Mount For Us-100 Us-200 Sp-575 | AC2CRJ 2HPE8

SNOWEX UTM-175 Utility Mount For Us-100 Us-200 Sp-575

Item: AC2CRJ Model: UTM-175Cross Ref: 2HPE8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€466.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Mount
Depth18"
Height2 1/2"
Width16"
Compatible Grainger Part Number2FGV5
Compatible Manufacturer Model NumberSP-575, US-100, US-200
Compatible Product TypeTailgate Spreaders
IncludesMounting Hardware
Overall Height2 1/2"
Overall Length18"
Overall Width16"
Product TypeUtility Mount

Shipping Info:

Ship weight (kg) 7.515
Ship height (cm)7.11
Ship length (cm)45.72
Ship width (cm)42.16
HS code8302303060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNOWEX UTM-175 Utility Mount For Us-100 Us-200 Sp-575
€466.00 /unit