Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG550375037512 Keystock Undersized 12 Inch Length 3/8 x 3/8 | AE6RNB 5UU83

APPROVED VENDOR WWG550375037512 Key Stock, Bilateral Tol., High Carbon Steel, 3/8 Inx3/8 In Size, 12 In Lg., Plain

Item: AE6RNB Model: WWG550375037512Cross Ref: 5UU83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell BHN194
Height3/8"
Length12"
Length Tolerance-0.125"
MaterialHigh Carbon Steel
Size3/8" x 3/8"
System Of MeasurementImperial
Tensile Strength140000 psi
Thickness Tolerance-0.002"
TypeBilateral Tolerance
Width3/8"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)1.02
HS code7228608000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG550062006212 Keystock Undersized 12 Inch Length 1/16 x 1/16 | AE6RMV 5UU65 WWG5500620062121/16"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€2.68
APPROVED VENDOR WWG550093009312 Keystock Undersized 12 Inch Length 3/32 x 3/32 | AE6RMW 5UU68 WWG5500930093123/32"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€3.03
APPROVED VENDOR WWG550125012512 Key Stock Undersized 12 Inch Length 1/8 x 1/8 | AE6RMX 5UU71 WWG5501250125121/8"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€3.00
APPROVED VENDOR WWG550187018712 Keystock Undersized 12 Inch Length 3/16 x 3/16 | AE6RMY 5UU74 WWG5501870187123/16"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€3.79
APPROVED VENDOR WWG550250025012 Keystock Undersized 12 Inch Length 1/4 x 1/4 | AE6RMZ 5UU77 WWG5502500250121/4"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€5.91
APPROVED VENDOR WWG550312031212 Keystock Undersized 12 Inch Length 5/16 x 5/16 | AE6RNA 5UU80 WWG5503120312125/16"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€8.39
APPROVED VENDOR WWG550437043712 Keystock Undersized 12 Inch Length 7/16 x 7/16 | AE6RNC 5UU86 WWG5504370437127/16"-0.002"-0.125"Rockwell BHN194140000 psiBilateral ToleranceHigh Carbon SteelPlain€14.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG550375037512 Key Stock, Bilateral Tol., High Carbon Steel, 3/8 Inx3/8 In Size, 12 In Lg., Plain
€10.06 /unit