Flat Shipping

Flat Shipping at €24.99 + VAT

SNAP-TITE VHN8-8M Coupler Nipple 1/2-14 1/2 Inch Body Steel | AF6WPB 20LJ35

SNAP-TITE VHN8-8M Coupler Nipple 1/2-14 1/2 Inch Body Steel

Item: AF6WPB Model: VHN8-8MCross Ref: 20LJ35
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Nipple
Body MaterialSteel
Body Size1/2"
Coupler Body MaterialSteel
Coupler FinishZinc Plated
Coupling ComponentPlug
Coupling Locking TypeBall
Coupling Size1/2"
FinishZinc Plated
Finish/coatingZinc Plated
Flow Rate14 GPM
For Use WithRubber Hose
GenderMale
Hose Fitting GenderMale
Includes BearingNo
Includes Shut OffYes
Includes ValveYes
Length2 15/32"
Locking MechanismBall
Locking TypeBall
Max. Pressure4000 psi
Quick Coupler TypeHydraulic Coupler Nipple
Seal MaterialNitrile
Shut OffYes
Sleeve MaterialSteel
Thread Size1/2"-14
Valve DesignPoppet
Valve TypePoppet
Connection TypeNPT
Fitting TypeMNPT
Max. Flow Rate53 LPM
Max. Outside Dia.1 25/64"
Max. Working Pressure @ 70 F4000 psi
Overall Length2 29/64"
Parker InterchangeVHN8-8M

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.34
Ship length (cm)11.11
Ship width (cm)10.8
HS code8481803090

Product Variants

ProductModelBody MaterialCoupling SizeLocking TypeValve TypeConnection TypeMax. PressureShut OffFinishPrice
SNAP-TITE SVHN8-8M Nipple 1/2-14 1/2 Inch Body 316 Stainless Steel | AF6VMM 20LH09 SVHN8-8MStainless Steel1/2"Push To ConnectPoppet-3750 psiYesPlain€256.54
SNAP-TITE SVHN8-8MV Coupler Nipple 1/2-14 Body 316 Stainless Steel | AF6VMN 20LH10 SVHN8-8MVStainless Steel1/2"BallPoppet-3750 psiYesPlain€263.47
SNAP-TITE BVHN12-12F Coupler Nipple 3/4-14 Body Brass | AF6WAX 20LF35 BVHN12-12FBrass3/4"BallPoppet-2000 psiYesPlain€79.48
SNAP-TITE BVHN12-12FV Coupler Nipple 3/4-14 Body Brass | AF6WAY 20LF36 BVHN12-12FVBrass3/4"BallPoppet-2000 psiYesPlain€88.78
SNAP-TITE BVHN12-12M Coupler Nipple 3/4-14 Body Brass | AF6WAZ 20LF37 BVHN12-12MBrass3/4"BallPoppet-2000 psiYesPlain€91.53
SNAP-TITE BVHN16-16F Coupler Nipple 1-11-1/2 Body Brass | AF6WBA 20LF38 BVHN16-16FBrass1"BallPoppet-1750 psiYesPlain€140.68
SNAP-TITE BVHN16-16FV Coupler Nipple 1-11-1/2 Body Brass | AF6WBB 20LF39 BVHN16-16FVBrass1"BallPoppet-1750 psiYesPlain€176.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE VHN8-8M Coupler Nipple 1/2-14 1/2 Inch Body Steel
€45.52 /unit