Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SNAP-TITE PHC8-8FV Coupler Body 1/2-14 Body Steel | AF6WCJ 20LF80

SNAP-TITE PHC8-8FV Coupler Body 1/2-14 Body Steel

Item: AF6WCJ Model: PHC8-8FVCross Ref: 20LF80
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Bearing MaterialStainless Steel
Body MaterialSteel
Coupler Body MaterialSteel
Coupler FinishZinc Plated
Coupling ComponentSocket
Coupling Locking TypeSleeve
Coupling Size1/2"
FinishZinc Plated
Finish/coatingZinc Plated
Flow Rate14 GPM
GenderFemale
GradeGrade 440
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveNo
Locking MechanismBall
Locking TypeSleeve
Max. Pressure11000 psi
Quick Coupler TypeHydraulic Coupler Body
Seal MaterialFluorocarbon
Shut OffNo
Sleeve MaterialSteel
Thread Size1/2"-14
Valve DesignPoppet
Valve TypeWithout Valve
Connection TypeNPTF
Fitting TypeFNPTF
Max. Flow Rate53 LPM
Max. Outside Dia.1 25/64"
Max. Working Pressure @ 70 F4000 psi
Overall Length1 5/8"
SeriesH

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.34
Ship length (cm)11.11
Ship width (cm)10.8
HS code7307995045

Product Variants

ProductModelBody MaterialCoupling SizeLocking TypeValve TypeMax. PressureShut OffFinishSleeve MaterialPrice
SNAP-TITE BVHC12-12F Coupler Body 3/4-14 Body Brass | AF6WAA 20LF15 BVHC12-12FBrass3/4"SleevePoppet2000 psiYesPlainBrass€136.45
SNAP-TITE BVHC12-12FV Coupler Body 3/4-14 Body Brass | AF6WAB 20LF16 BVHC12-12FVBrass3/4"SleevePoppet2000 psiYesPlainBrass€143.78
SNAP-TITE BVHC12-12M Coupler Body 3/4-14 Body Brass | AF6WAC 20LF17 BVHC12-12MBrass3/4"SleevePoppet2000 psiYesPlainBrass€144.25
SNAP-TITE BVHC16-16F Coupler Body 1-11-1/2 Body Brass | AF6WAD 20LF18 BVHC16-16FBrass1"SleevePoppet1750 psiYesPlainBrass€211.23
SNAP-TITE BVHC16-16FV Coupler Body 1-11-1/2 Body Brass | AF6WAE 20LF19 BVHC16-16FVBrass1"SleevePoppet1750 psiYesPlainBrass€244.95
SNAP-TITE BVHC16-16M Coupler Body 1-11-1/2 Body Brass | AF6WAF 20LF20 BVHC16-16MBrass1"SleevePoppet1750 psiYesPlainBrass€250.78
SNAP-TITE BVHC20-20F Coupler Body 1-1/4-11-1/2 Body Brass | AF6WAG 20LF21 BVHC20-20FBrass1 1/4"SleevePoppet350 psiYesPlainBrass€428.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE PHC8-8FV Coupler Body 1/2-14 Body Steel
€54.42 /unit