Flat Shipping

Flat Shipping at €24.99 + VAT

SNAP-TITE BVHC16-16FV Coupler Body 1-11-1/2 Body Brass | AF6WAE 20LF19

SNAP-TITE BVHC16-16FV Coupler Body 1-11-1/2 Body Brass

Item: AF6WAE Model: BVHC16-16FVCross Ref: 20LF19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€273.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Bearing MaterialStainless Steel
Body MaterialBrass
Coupler Body MaterialBrass
Coupler FinishPlain
Coupling ComponentSocket
Coupling Locking TypeSleeve
Coupling Size1"
FinishPlain
Finish/coatingPlain
Flow Rate3.8 GPM
GenderFemale
GradeGrade 440
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Locking MechanismBall
Locking TypeSleeve
Max. Pressure1750 psi
Quick Coupler TypeHydraulic Coupler Body
Seal MaterialFluorocarbon
Seal TypeViton
Shut OffYes
Sleeve MaterialBrass
Valve DesignPoppet
Valve TypePoppet
Connection TypeNPTF
Fitting TypeFNPTF
Max. Flow Rate14.38 LPM
Max. Outside Dia.2 11/64"
Max. Working Pressure @ 70 F1750 psi
Overall Length2 43/64"
Parker InterchangeBVHC16-16FV
SeriesH
Thread Size1"-11 1/2

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)8.89
Ship length (cm)13.97
Ship width (cm)10.8
HS code8481801095

Product Variants

ProductModelBody MaterialCoupling SizeLocking TypeValve TypeMax. PressureShut OffFinishSleeve MaterialPrice
SNAP-TITE BVHC12-12F Coupler Body 3/4-14 Body Brass | AF6WAA 20LF15 BVHC12-12FBrass3/4"SleevePoppet2000 psiYesPlainBrass€136.45
SNAP-TITE BVHC12-12FV Coupler Body 3/4-14 Body Brass | AF6WAB 20LF16 BVHC12-12FVBrass3/4"SleevePoppet2000 psiYesPlainBrass€143.78
SNAP-TITE BVHC12-12M Coupler Body 3/4-14 Body Brass | AF6WAC 20LF17 BVHC12-12MBrass3/4"SleevePoppet2000 psiYesPlainBrass€144.25
SNAP-TITE BVHC16-16F Coupler Body 1-11-1/2 Body Brass | AF6WAD 20LF18 BVHC16-16FBrass1"SleevePoppet1750 psiYesPlainBrass€211.23
SNAP-TITE BVHC16-16M Coupler Body 1-11-1/2 Body Brass | AF6WAF 20LF20 BVHC16-16MBrass1"SleevePoppet1750 psiYesPlainBrass€250.78
SNAP-TITE BVHC20-20F Coupler Body 1-1/4-11-1/2 Body Brass | AF6WAG 20LF21 BVHC20-20FBrass1 1/4"SleevePoppet350 psiYesPlainBrass€428.77
SNAP-TITE BVHC24-24F Coupler Body 1-1/2-11-1/2 Body Brass | AF6WAH 20LF22 BVHC24-24FBrass1 1/2"SleevePoppet350 psiYesPlainBrass€625.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE BVHC16-16FV Coupler Body 1-11-1/2 Body Brass
€273.38 /unit