SPEARS VALVES 866V-577C | BU7FGR

SPEARS VALVES 866V-577C Clamp-On Saddle, Socket, FKM, Zinc, 8 x 1-1/2 Inch Size, CPVC

Item: BU7FGR Model: 866V-577C
In Stock

Get it by Thursday, Jun 12

€514.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & Zinc Plated Hardware
JointClamp On Saddles
MaterialCPVC
O-ringClamp-On Saddle x Socket Single Outlet CPVC Gray
Size8" x 1 1/2"
TypeSaddles

Shipping Info:

Ship weight (kg) 4.6485
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 866SV-247C | BU7EWW 866SV-247C--€207.24
RFQ
SPEARS VALVES 866SV-248C | BU7EXC 866SV-248CCPVCSaddles€207.24
RFQ
SPEARS VALVES 866SV-250C | BU7EXE 866SV-250CCPVCSaddles€207.24
RFQ
SPEARS VALVES 866SV-249C | BU7EXF 866SV-249CCPVCSaddles€207.24
RFQ
SPEARS VALVES 866SV-251C | BU7EXG 866SV-251CCPVCSaddles€132.18
RFQ
SPEARS VALVES 866SV-333C | BU7EXK 866SV-333CCPVCSaddles€277.61
RFQ
SPEARS VALVES 866SV-291C | BU7EXL 866SV-291C--€277.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 866V-577C Clamp-On Saddle, Socket, FKM, Zinc, 8 x 1-1/2 Inch Size, CPVC
€514.31 /unit