Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S3416HP030B Hex Head Plug 3 Inch 316 Stainless Steel 3000 Psi | AB3EPB 1RTJ9

SMITH COOPER INTERNATIONAL S3416HP030B Hex Head Plug 3 Inch 316 Stainless Steel 3000 Psi

Item: AB3EPB Model: S3416HP030BCross Ref: 1RTJ9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Body MaterialStainless Steel
ClassClass 3000
Connection TypeMNPT
GradeGrade 316
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.1.938"
Pipe Size3"
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Hex Size3 1/2"
Includes Pre-applied Thread SealantNo
Material Grade316L
Nominal Pipe Size3"
Overall Length1 15/16"
Pipe Fitting MaterialStainless Steel
Plug ConstructionSolid
Specific Fitting ShapeHex Head Plug
StandardsASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97

Shipping Info:

Ship weight (kg) 2.5245
Ship height (cm)5.33
Ship length (cm)10.67
Ship width (cm)10.67
HS code7307290090
Country of OriginTW

Product Variants

ProductModelPipe SizeMax. Steam PressureOutside Dia.Connection TypeClassPrice
SMITH-COOPER S3414HP002B Hex Head Plug 1/4 Inch 304 Stainless Steel 3000 Psi | AB3EHH 1RRG6 S3414HP002B1/4"1965 psi5/8"MNPTClass 3000€3.61
SMITH-COOPER S3414HP003B Hex Head Plug 3/8 Inch 304 Stainless Steel 3000 Psi | AB3EHK 1RRG8 S3414HP003B3/8"1965 psi0.688"MNPTClass 3000€6.12
SMITH-COOPER S3414HP004B Hex Head Plug 1/2 Inch 304 Stainless Steel 3000 Psi | AB3EHM 1RRH1 S3414HP004B1/2"1965 psi0.922"MNPTClass 3000€7.38
SMITH-COOPER S3414HP006B Hex Head Plug 3/4 Inch 304 Stainless Steel 3000 Psi | AB3EHP 1RRH3 S3414HP006B3/4"1965 psi1.047"MNPTClass 3000€10.72
SMITH-COOPER S3414HP014B Hex Head Plug 1 1/2 Inch 304 Stainless Steel 3000 Psi | AB3EHW 1RRH9 S3414HP014B1 1/2"1965 psi2"MNPTClass 3000€25.88
SMITH-COOPER S3414HP020B Hex Head Plug 2 Inch 304 Stainless Steel 3000 Psi | AB3EHY 1RRJ2 S3414HP020B2"1965 psi2 1/2"MNPTClass 3000€43.85
SMITH-COOPER S3414HP024B Hex Head Plug 2 1/2 Inch 304 Stainless Steel 3000 Psi | AB3EHZ 1RRJ4 S3414HP024B2 1/2"1965 psi3"MNPTClass 3000€100.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S3416HP030B Hex Head Plug 3 Inch 316 Stainless Steel 3000 Psi
€337.76 /unit