Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S3414HP020B Hex Head Plug 2 Inch 304 Stainless Steel 3000 Psi | AB3EHY 1RRJ2

SMITH COOPER INTERNATIONAL S3414HP020B Hex Head Plug 2 Inch 304 Stainless Steel 3000 Psi

Item: AB3EHY Model: S3414HP020BCross Ref: 1RRJ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Body MaterialStainless Steel
ClassClass 3000
Connection TypeMNPT
Grade304
Max. Pressure2570 psi
Max. Steam Pressure1965 psi
Outside Dia.2 1/2"
Pipe Size2"

Shipping Info:

Ship weight (kg) 1.017
Ship height (cm)4.57
Ship length (cm)14.48
Ship width (cm)7.62
HS code7307290090
Country of OriginTW

Product Variants

ProductModelPipe SizeMax. Steam PressureOutside Dia.Connection TypeClassPrice
SMITH-COOPER S3414HP002B Hex Head Plug 1/4 Inch 304 Stainless Steel 3000 Psi | AB3EHH 1RRG6 S3414HP002B1/4"1965 psi5/8"MNPTClass 3000€3.61
SMITH-COOPER S3414HP003B Hex Head Plug 3/8 Inch 304 Stainless Steel 3000 Psi | AB3EHK 1RRG8 S3414HP003B3/8"1965 psi0.688"MNPTClass 3000€6.12
SMITH-COOPER S3414HP004B Hex Head Plug 1/2 Inch 304 Stainless Steel 3000 Psi | AB3EHM 1RRH1 S3414HP004B1/2"1965 psi0.922"MNPTClass 3000€7.38
SMITH-COOPER S3414HP006B Hex Head Plug 3/4 Inch 304 Stainless Steel 3000 Psi | AB3EHP 1RRH3 S3414HP006B3/4"1965 psi1.047"MNPTClass 3000€10.72
SMITH-COOPER S3414HP014B Hex Head Plug 1 1/2 Inch 304 Stainless Steel 3000 Psi | AB3EHW 1RRH9 S3414HP014B1 1/2"1965 psi2"MNPTClass 3000€25.88
SMITH-COOPER S3414HP024B Hex Head Plug 2 1/2 Inch 304 Stainless Steel 3000 Psi | AB3EHZ 1RRJ4 S3414HP024B2 1/2"1965 psi3"MNPTClass 3000€100.67
SMITH-COOPER S3414HP030B Hex Head Plug 3 Inch 304 Stainless Steel 3000 Psi | AB3EJA 1RRJ6 S3414HP030B3"1965 psi3 1/2"MNPTClass 3000€143.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S3414HP020B Hex Head Plug 2 Inch 304 Stainless Steel 3000 Psi
€44.43 /unit