Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S2014LE024 Elbow 90 Degree Long Radius 2.5 Inch Butt Weld | AB2FYV 1LVB5

SMITH COOPER INTERNATIONAL S2014LE024 Elbow 90 Degree Long Radius 2.5 Inch Butt Weld

Item: AB2FYV Model: S2014LE024Cross Ref: 1LVB5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Radius Elbow, 90 Degrees
Body MaterialStainless Steel
Connection TypeButt Weld
GradeGrade 304L
Pipe Size2 1/2"
Schedule10
Basic Fitting ShapeElbow
ColorSilver
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter1"
Fitting Side A TypeButt Weld
Fitting Side B TypeButt Weld
Includes Pre-applied Thread SealantNo
Material Grade304L
Overall Length7 1/2"
Pipe Fitting MaterialStainless Steel
StandardsASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)8.89
Ship length (cm)18.54
Ship width (cm)15.24
HS code7307230000
Country of OriginCN

Product Variants

ProductModelPipe SizeScheduleGradeConnection TypeBody MaterialPrice
SMITH-COOPER S2014LE004 Elbow 90 Degree 1/2 Inch 304l Stainless Steel | AB2FYG 1LVA2 S2014LE0041/2"10Grade 304LButt WeldStainless Steel€13.61
SMITH-COOPER S2014LE006 Elbow 90 Degree 3/4 Inch 304l Stainless Steel | AB2FYJ 1LVA4 S2014LE0063/4"10Grade 304LButt WeldStainless Steel€13.64
SMITH-COOPER S2014LE010 Elbow 90 Degree 1 Inch 304l Stainless Steel | AB2FYL 1LVA6 S2014LE0101"10Grade 304LButt WeldStainless Steel€16.04
SMITH-COOPER S2014LE012 Elbow 90 Degree Long Radius 1.25 Inch Butt Weld | AB2FYN 1LVA8 S2014LE0121 1/4"10Grade 304LButt WeldStainless Steel€24.45
SMITH-COOPER S2014LE014 Elbow 90 Degree Long Radius 1.5 Inch Butt Weld | AB2FYQ 1LVB1 S2014LE0141 1/2"10Grade 304LButt WeldStainless Steel€21.72
SMITH-COOPER S2014LE020 Elbow 90 Degree 2 Inch 304l Stainless Steel | AB2FYT 1LVB3 S2014LE0202"10Grade 304LButt WeldStainless Steel€26.92
SMITH-COOPER S2014LE030 Elbow 90 Degree 3 Inch 304l Stainless Steel | AB2FYX 1LVB7 S2014LE0303"10Grade 304LButt WeldStainless Steel€49.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S2014LE024 Elbow 90 Degree Long Radius 2.5 Inch Butt Weld
€47.01 /unit