Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 41100013201003 Ductile Iron Coupling 1 Inch Pipe Size | AD9AEU 4NWX4

SMITH-BLAIR 41100013201003 Ductile Iron Coupling 1 Inch Pipe Size

Item: AD9AEU Model: 41100013201003Cross Ref: 4NWX4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Coupling
ApplicationNon-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
Body MaterialDuctile Cast Iron
Bolt Hole Dia.1/2"
Bolt MaterialCarbon Steel
ClassNot Applicable
ColorBlue
Drip Pan Diameter1" , Not Applicable , Standard
Drip Pan HeightNot Applicable
Finish/coatingEpoxy Coated
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeFlanged
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeFlanged
Fitting Side C Outside DiameterNot Applicable
Fitting Side D Outside DiameterNot Applicable
For Movement TypeVibration
For Pipe Schedule250
Gasket MaterialNitrile
Includes Pre-applied Thread SealantNo
Includes SealYes
Length5"
Low Lead Compliance LevelNot Compliant
Max. Pressure150 psi
Number Of Bolts2
Offset DistanceNot Applicable
Overall Length5"
Pipe Fitting MaterialDuctile Iron
Pipe Size1"
Seal MaterialNitrile
Specific Pipe Fitting ShapeCoupling
Temp. Range-20°F to +180°F
Thread Sealant TypeNot Applicable
Vacuum Rating28"
Basic Fitting ShapeCoupling
Fitting Side A Outside Diameter1 5/16"
Fitting Side B Outside Diameter1 21/64"
Flange Outside Diameter4 1/4"
Maximum Operating Pressure150 psi
Specific Fitting ShapeCoupling
StandardsASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)11.94
Ship length (cm)21.08
Ship width (cm)16.26
HS code7307193070
Country of OriginUS

Product Details:

Smith-Blair 41100013201003 coupling is used in piping applications to prevent leaks and damages to the pipeline, allowing easy installation and reduced maintenance timing.

Features:

  • Smith-Blair 41100013201003 coupling features ductile iron pipe fitting for high strength and long service life.
  • It is integrated with a nitrile seal for a leakproof connection while ensuring chemical and temperature resistance.
  • It allows flange mounting for quick and easy installation.

Standards and Approvals:

  • ASTM A307
  • ASTM A536
  • NSF 61
  • ASTM A53C

Frequently Asked Questions:

Q. Is this coupling corrosion-resistant?

A. This pipe coupling is epoxy coated for resisting corrosion.

Q. What is the maximum operating pressure of Smith-Blair 41100013201003 pipe coupling?

A. 150 PSI.

Product Variants

ProductModelMax. PressurePipe SizeNumber Of BoltsBolt MaterialOverall LengthBolt SizeBody MaterialClassPrice
SMITH-BLAIR 41100008401003 Ductile Iron Coupling 1/2 Inch Pipe Size | AD9AEP 4NWU9 41100008401003150 psi1/2"2Carbon Steel--Ductile Cast IronNot Applicable€87.33
SMITH-BLAIR 41100008410003 Ductile Iron Coupling 1/2 Inch Pipe Size | AD9AEQ 4NWX1 41100008410003150 psi1/2"2Carbon Steel12"-Ductile Cast IronNot Applicable€202.81
SMITH-BLAIR 41100010501003 Ductile Iron Coupling 3/4 Inch Pipe Size | AD9AER 4NWX2 41100010501003150 psi3/4"2Carbon Steel--Ductile Cast IronNot Applicable€100.36
SMITH-BLAIR 41100010510003 Ductile Iron Coupling 3/4 Inch Pipe Size | AD9AET 4NWX3 41100010510003150 psi3/4"2Carbon Steel12"-Ductile Cast IronNot Applicable€202.33
SMITH-BLAIR 41100013210003 Ductile Iron Coupling 1 Inch Pipe Size | AD9AEV 4NWX5 41100013210003150 psi1"2Carbon Steel12"-Ductile Cast IronNot Applicable€202.50
SMITH-BLAIR 41100019001003 Ductile Iron Coupling 1-1/2 Inch Pipe Size | AD9AEW 4NWX6 41100019001003150 psi1 1/2"2Carbon Steel5"-Ductile Cast IronNot Applicable€131.81
SMITH-BLAIR 41100019010003 Ductile Iron Coupling 1-1/2 Inch Pipe Size | AD9AEX 4NWX7 41100019010003150 psi1 1/2"2Carbon Steel12"-Ductile Cast IronNot Applicable€277.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 41100013201003 Ductile Iron Coupling 1 Inch Pipe Size
€94.85 /unit