Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 41100010510003 Ductile Iron Coupling 3/4 Inch Pipe Size | AD9AET 4NWX3

SMITH-BLAIR 41100010510003 Ductile Iron Coupling 3/4 Inch Pipe Size

Item: AD9AET Model: 41100010510003Cross Ref: 4NWX3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Coupling
ApplicationNon-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
Body MaterialDuctile Cast Iron
Bolt Hole Dia.1/2"
Bolt MaterialCarbon Steel
ClassNot Applicable
ColorBlue
Drip Pan Diameter1" , 3/4" , Not Applicable , Standard
Drip Pan HeightNot Applicable
Finish/coatingEpoxy Coated
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1"
Fitting Side A TypeFlanged
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeFlanged
Fitting Side C Outside DiameterNot Applicable
Fitting Side D Outside DiameterNot Applicable
For Movement TypeVibration
For Pipe Schedule250
Gasket MaterialNitrile
Includes Pre-applied Thread SealantNo
Includes SealYes
Length12"
Low Lead Compliance LevelNot Compliant
Max. Pressure150 psi
Number Of Bolts2
Offset DistanceNot Applicable
Overall Length12"
Pipe Fitting MaterialDuctile Iron
Pipe Size3/4"
Seal MaterialNitrile
Specific Pipe Fitting ShapeCoupling
Temp. Range-20°F to +180°F
Thread Sealant TypeNot Applicable
Vacuum Rating28"

Shipping Info:

Ship weight (kg) 2.142
Ship height (cm)11.68
Ship length (cm)36.83
Ship width (cm)16
HS code7307290090
Country of OriginUS

Product Variants

ProductModelMax. PressurePipe SizeNumber Of BoltsBolt MaterialOverall LengthBolt SizeBody MaterialClassPrice
SMITH-BLAIR 41100008401003 Ductile Iron Coupling 1/2 Inch Pipe Size | AD9AEP 4NWU9 41100008401003150 psi1/2"2Carbon Steel--Ductile Cast IronNot Applicable€87.33
SMITH-BLAIR 41100008410003 Ductile Iron Coupling 1/2 Inch Pipe Size | AD9AEQ 4NWX1 41100008410003150 psi1/2"2Carbon Steel12"-Ductile Cast IronNot Applicable€202.81
SMITH-BLAIR 41100010501003 Ductile Iron Coupling 3/4 Inch Pipe Size | AD9AER 4NWX2 41100010501003150 psi3/4"2Carbon Steel--Ductile Cast IronNot Applicable€100.36
SMITH-BLAIR 41100013201003 Ductile Iron Coupling 1 Inch Pipe Size | AD9AEU 4NWX4 41100013201003150 psi1"2Carbon Steel5"-Ductile Cast IronNot Applicable€99.33
SMITH-BLAIR 41100013210003 Ductile Iron Coupling 1 Inch Pipe Size | AD9AEV 4NWX5 41100013210003150 psi1"2Carbon Steel12"-Ductile Cast IronNot Applicable€202.50
SMITH-BLAIR 41100019001003 Ductile Iron Coupling 1-1/2 Inch Pipe Size | AD9AEW 4NWX6 41100019001003150 psi1 1/2"2Carbon Steel5"-Ductile Cast IronNot Applicable€131.81
SMITH-BLAIR 41100019010003 Ductile Iron Coupling 1-1/2 Inch Pipe Size | AD9AEX 4NWX7 41100019010003150 psi1 1/2"2Carbon Steel12"-Ductile Cast IronNot Applicable€277.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 41100010510003 Ductile Iron Coupling 3/4 Inch Pipe Size
€206.35 /unit