Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 26100066315000 Repair Clamp Pipe Size 6 Inch 15 Inch Length | AD9AEL 4NWU6

SMITH-BLAIR 26100066315000 Repair Clamp Pipe Size 6 Inch 15 Inch Length

Item: AD9AEL Model: 26100066315000Cross Ref: 4NWU6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€430.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Dia.5/8"
Bolt Length7"
Bolt MaterialStainless Steel
For Maximum Copper Tube Size6"
For Minimum Copper Tube Size2"
Gasket CoverageFull Coverage
Gasket MaterialNitrile
Length15"
Lug MaterialStainless Steel
MaterialStainless Steel
Max. Pressure125 psi
Number Of Bolts4
Outlet ConnectionNo
Outlet TypeNot Applicable
Outside Dia.6.56" to 6.96"
Pipe Size6"
Temp. Range-20°F to +180°F
TypeFull Circle
Bolt Diameter5/8"
Clamp MaterialStainless Steel
Clamp Material Grade304
Features360° Gasket Seal Provides Support and Reinforcement, can be used to Repair Pipe or Join Pipe Ends, Keeper Bar Helps Pull Clamp Around the Pipe and Closes the Clamp During Installation, Range up to 0.40"
For Maximum Outside Diameter615/16"
For Minimum Outside Diameter6 9/16"
For Pipe Size6"
Full CircleYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature180°F
Maximum Vacuum Pressure10 psi
Minimum Operating Temperature-20°F
Overall Length15"
Product TypeFull Coverage Clamp
StandardsNSF 61

Shipping Info:

Ship weight (kg) 6.282
Ship height (cm)40.89
Ship length (cm)26.16
Ship width (cm)23.37
HS code7307221000
Country of OriginUS

Product Variants

ProductModelGasket CoverageGasket MaterialBolt MaterialMax. PressureNumber Of BoltsBolt LengthLug MaterialFor Maximum Copper Tube SizePrice
SMITH-BLAIR 22600023807000 Repair Clamp Pipe Size 2 Inch 7 1/2 Inch Length | AD9ACR 4NWN1 22600023807000Full CoverageNitrile RubberSteel250 psi36"Iron2"€130.14
SMITH-BLAIR 22600023815000 Repair Clamp Pipe Size 2 Inch 15 Inch Length | AD9ACT 4NWN2 22600023815000Full CoverageNitrile RubberSteel250 psi66"Iron2"€254.09
SMITH-BLAIR 22600035007000 Repair Clamp Pipe Size 3 Inch 7 1/2 Inch Length | AD9ACU 4NWN3 22600035007000Full CoverageNitrile RubberSteel250 psi36"Iron3"€154.61
SMITH-BLAIR 22600035015000 Repair Clamp Pipe Size 3 Inch 15 Inch Length | AD9ACV 4NWN4 22600035015000Full CoverageNitrile RubberSteel250 psi66"Iron3"€302.01
SMITH-BLAIR 22600045007000 Repair Clamp Pipe Size 4 Inch 7 1/2 Inch Length | AD9ACW 4NWN5 22600045007000Full CoverageNitrile RubberSteel225 psi36"Iron4"€169.84
SMITH-BLAIR 22600045015000 Repair Clamp Pipe Size 4 Inch 15 Inch Length | AD9ACX 4NWN6 22600045015000Full CoverageNitrile RubberSteel225 psi66"Iron4"€311.03
SMITH-BLAIR 22600066307000 Repair Clamp Pipe Size 6 Inch 7 1/2 Inch Length | AD9ACY 4NWN7 22600066307000Full CoverageNitrile RubberSteel225 psi36"Iron6"€227.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 26100066315000 Repair Clamp Pipe Size 6 Inch 15 Inch Length
€430.34 /unit