Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 22600045015000 Repair Clamp Pipe Size 4 Inch 15 Inch Length | AD9ACX 4NWN6

SMITH-BLAIR 22600045015000 Repair Clamp Pipe Size 4 Inch 15 Inch Length

Item: AD9ACX Model: 22600045015000Cross Ref: 4NWN6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Dia.5/8"
Bolt Length6"
Bolt MaterialSteel
For Maximum Copper Tube Size4"
For Minimum Copper Tube Size1/2"
Gasket CoverageFull Coverage
Gasket MaterialNitrile Rubber
Length15"
Lug MaterialIron
MaterialStainless Steel
Max. Pressure225 psi
Number Of Bolts6
Outlet ConnectionNo
Outlet TypeNot Applicable
Outside Dia.4.45" to 4.73"
Pipe Size4"
TypeFull Circle
Bolt Diameter5/8"
Clamp MaterialStainless Steel
For Pipe Size4"
Full CircleYes
Maximum Operating Pressure150 psi
Maximum Vacuum Pressure10 psi
Overall Length15"
Product TypeFull Coverage Clamp
StandardsNSF 61

Shipping Info:

Ship weight (kg) 8.5725
Ship height (cm)41.15
Ship length (cm)24.13
Ship width (cm)19.56
HS code7307290090
Country of OriginUS

Product Variants

ProductModelGasket CoverageGasket MaterialBolt MaterialMax. PressureNumber Of BoltsBolt LengthLug MaterialFor Maximum Copper Tube SizePrice
SMITH-BLAIR 22600023807000 Repair Clamp Pipe Size 2 Inch 7 1/2 Inch Length | AD9ACR 4NWN1 22600023807000Full CoverageNitrile RubberSteel250 psi36"Iron2"€130.14
SMITH-BLAIR 22600023815000 Repair Clamp Pipe Size 2 Inch 15 Inch Length | AD9ACT 4NWN2 22600023815000Full CoverageNitrile RubberSteel250 psi66"Iron2"€254.09
SMITH-BLAIR 22600035007000 Repair Clamp Pipe Size 3 Inch 7 1/2 Inch Length | AD9ACU 4NWN3 22600035007000Full CoverageNitrile RubberSteel250 psi36"Iron3"€154.61
SMITH-BLAIR 22600035015000 Repair Clamp Pipe Size 3 Inch 15 Inch Length | AD9ACV 4NWN4 22600035015000Full CoverageNitrile RubberSteel250 psi66"Iron3"€302.01
SMITH-BLAIR 22600045007000 Repair Clamp Pipe Size 4 Inch 7 1/2 Inch Length | AD9ACW 4NWN5 22600045007000Full CoverageNitrile RubberSteel225 psi36"Iron4"€169.84
SMITH-BLAIR 22600066307000 Repair Clamp Pipe Size 6 Inch 7 1/2 Inch Length | AD9ACY 4NWN7 22600066307000Full CoverageNitrile RubberSteel225 psi36"Iron6"€227.26
SMITH-BLAIR 22600066315000 Repair Clamp Pipe Size 6 Inch 15 Inch Length | AD9ACZ 4NWN8 22600066315000Full CoverageNitrile RubberSteel225 psi66"Iron6"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 22600045015000 Repair Clamp Pipe Size 4 Inch 15 Inch Length
€329.32 /unit