Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 24500019003000 Repair Clamp Pipe Size 1 1/2 Inch 3 Inch Length | AD9ADE 4NWP4

SMITH-BLAIR 24500019003000 Repair Clamp Pipe Size 1 1/2 Inch 3 Inch Length

Item: AD9ADE Model: 24500019003000Cross Ref: 4NWP4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Dia.3/8"
Bolt Length3"
Bolt MaterialSteel
For Minimum Copper Tube Size2"
Gasket CoveragePartial Coverage
Gasket MaterialNitrile Rubber
Length3"
Lug MaterialIron
MaterialStainless Steel
Max. Pressure150 psi
Number Of Bolts1
Outlet ConnectionNo
Outlet TypeNot Applicable
Outside Dia.1.9"
Pipe Size1 1/2"
TypeRedi Clamp
Bolt Diameter3/8"
Clamp MaterialStainless Steel
Maximum Operating Pressure150 psi
Maximum Vacuum Pressure10 psi
Overall Length3"
Product TypePartial Coverage Clamp
StandardsNSF 61

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)11.94
Ship length (cm)21.34
Ship width (cm)16
HS code7307221000
Country of OriginUS

Product Variants

ProductModelGasket CoverageGasket MaterialBolt MaterialMax. PressureNumber Of BoltsBolt LengthLug MaterialFor Maximum Copper Tube SizePrice
SMITH-BLAIR 22600023807000 Repair Clamp Pipe Size 2 Inch 7 1/2 Inch Length | AD9ACR 4NWN1 22600023807000Full CoverageNitrile RubberSteel250 psi36"Iron2"€130.14
SMITH-BLAIR 22600023815000 Repair Clamp Pipe Size 2 Inch 15 Inch Length | AD9ACT 4NWN2 22600023815000Full CoverageNitrile RubberSteel250 psi66"Iron2"€254.09
SMITH-BLAIR 22600035007000 Repair Clamp Pipe Size 3 Inch 7 1/2 Inch Length | AD9ACU 4NWN3 22600035007000Full CoverageNitrile RubberSteel250 psi36"Iron3"€154.61
SMITH-BLAIR 22600035015000 Repair Clamp Pipe Size 3 Inch 15 Inch Length | AD9ACV 4NWN4 22600035015000Full CoverageNitrile RubberSteel250 psi66"Iron3"€302.01
SMITH-BLAIR 22600045007000 Repair Clamp Pipe Size 4 Inch 7 1/2 Inch Length | AD9ACW 4NWN5 22600045007000Full CoverageNitrile RubberSteel225 psi36"Iron4"€169.84
SMITH-BLAIR 22600045015000 Repair Clamp Pipe Size 4 Inch 15 Inch Length | AD9ACX 4NWN6 22600045015000Full CoverageNitrile RubberSteel225 psi66"Iron4"€311.03
SMITH-BLAIR 22600066307000 Repair Clamp Pipe Size 6 Inch 7 1/2 Inch Length | AD9ACY 4NWN7 22600066307000Full CoverageNitrile RubberSteel225 psi36"Iron6"€227.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 24500019003000 Repair Clamp Pipe Size 1 1/2 Inch 3 Inch Length
€21.79 /unit