SMITH-BLAIR 238111012008 IP Repair Clamp Stainless Steel 10 Inch Pipe 1 Inch Ip Out | AE3PYE 5ENG2

SMITH-BLAIR 238111012008 IP Repair Clamp Stainless Steel 10 Inch Pipe 1 Inch Ip Out

Item: AE3PYE Model: 238111012008 IPCross Ref: 5ENG2
In Stock

Get it by Wednesday, Jun 11

€661.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Dia.5/8"
Bolt MaterialSteel
Dimensions5/8" x 6 7/8"
For Fluid TypeAcids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
For Maximum Copper Tube Size10"
For Minimum Copper Tube SizeNot Applicable
Gasket CoverageFull Coverage
Gasket MaterialNitrile Rubber
Grade304
Length12 1/2"
Lug MaterialIron
MaterialStainless Steel
Max. Pressure300 psi
Number Of Bolts5
Nut MaterialSteel
Outlet ConnectionYes
Outlet Pipe Size1"
Outside Dia.11.04" to 11.44"
Pipe Size10"
TypeFull Circle
Bolt Diameter5/8"
Bolt Length6 7/8"
Clamp MaterialStainless Steel
For Pipe Size10"
Full CircleYes
Maximum Operating Pressure300 psi
Maximum Vacuum Pressure10 psi
Outlet Connection TypeIP
Overall Length12.5"
Product TypeFull Coverage Clamp with Tap
StandardsANSI A21.11, ASTM A536

Shipping Info:

Ship weight (kg) 10.1475
Ship height (cm)34.29
Ship length (cm)41.15
Ship width (cm)33.53
HS code7307290090
Country of OriginUS

Product Variants

ProductModelGasket MaterialBolt MaterialNumber Of BoltsOutlet ConnectionOutlet Pipe SizeFor Maximum Copper Tube SizeGasket CoverageMax. PressurePrice
SMITH-BLAIR 238111012007 CC Repair Clamp Stainless Steel 10 Inch Pipe 3/4 Inch Cc Out | AE3PYD 5ENG1 238111012007 CCNitrileCarbon Steel5CC3/4"10"Full Coverage300 psi€583.47
SMITH-BLAIR 238111012009 CC Repair Clamp Stainless Steel 10 Inch Pipe 1 Inch Cc Out | AE3PYF 5ENG3 238111012009 CCNitrileCarbon Steel5CC1"10"Full Coverage300 psi€558.43
SMITH-BLAIR 238132007006 IP Repair Clamp Stainless Steel 12 Inch Pipe 3/4 Inch Ip Out | AE3PYG 5ENG4 238132007006 IPNitrile RubberSteel3Yes3/4"12"Full Coverage300 psi€446.49
SMITH-BLAIR 238132007007 CC Repair Clamp Stainless Steel 12 Inch Pipe 3/4 Inch Cc Out | AE3PYH 5ENG5 238132007007 CCNitrileCarbon Steel3CC3/4"12"Full Coverage300 psi€446.49
SMITH-BLAIR 238132007008 IP Repair Clamp Stainless Steel 12 Inch Pipe 1 Inch Ip Out | AE3PYJ 5ENG6 238132007008 IPNitrile RubberSteel3Yes1"12"Full Coverage300 psi€446.49
SMITH-BLAIR 238132007009 CC Repair Clamp Stainless Steel 12 Inch Pipe 1 Inch Cc Out | AE3PYK 5ENG7 238132007009 CCNitrile RubberSteel3Yes1"12"Full Coverage300 psi€446.49
SMITH-BLAIR 238132012006 IP Repair Clamp Stainless Steel 12 Inch Pipe 3/4 Inch Ip Out | AE3PYL 5ENG8 238132012006 IPNitrileCarbon Steel5IP3/4"12"Full Coverage300 psi€612.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 238111012008 IP Repair Clamp Stainless Steel 10 Inch Pipe 1 Inch Ip Out
€661.04 /unit