Flat Shipping

Flat Shipping at €24.99 + VAT

CONTROL DEVICES C3850-1EP Check Valve, 3/8 in, 1/2 Inch M, 450 PSI | CR2LUE

CDI CONTROL DEVICES C3850-1EP Check Valve, 3/8 in, 1/2 Inch M, 450 PSI

Item: CR2LUE Model: C3850-1EPCross Ref: 36Z965
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationIn-Tank Check Valve
Cracking Pressure0.1 psi
Flow Range Free Air (cfm)20 CFM
Hex Size7/8"
Inlet3/8"
Length2 3/8"
MaterialBrass
Max. Pressure450 psi
Max. Temp.400°F
MountingHorizontal And Vertical
Outlet Size1/2"
Outlet TypeMNPT
PoppetGlass Filled PTFE
Spring MaterialStainless Steel
Tap Size1/8"
Thread CoatingVibra Seal
TypeIn Tank
Cracking Pressure (psi)0.1 psi
Hex Size (in.)7/8"
Inlet (in.)3/8" Tube
Length (in.)2 3/8"
Max. Pressure (psi)450 psi
Max. Temp. (f)400°F
Outlet (in.)1/2" MPT

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)7.62
Ship length (cm)3.81
Ship width (cm)3.81

Product Variants

ProductModelMax. PressureFlow Range Free Air (cfm)TypeMax. Temp.Hex SizePoppetCracking PressureInletPrice
CONTROL DEVICES P25M25-0AA Check Valve, 1/4 Inch FPT, 1/4 Inch M, 250 PSI | CR2LUD P25M25-0AA250 psi1-9 CFMIn Line250°F0.688"Stainless Steel0.1 psi-€27.72
CONTROL DEVICES KTCB10 Repair Kit | CR2LUM KTCB10--------€129.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CDI CONTROL DEVICES C3850-1EP Check Valve, 3/8 in, 1/2 Inch M, 450 PSI
€59.62 /unit