Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING YR-7/8-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBN 13G143

SMITH BEARING YR-7/8-X-SS Cam Follower Yoke Sealed Stainless Steel

Item: AA4WBN Model: YR-7/8-X-SSCross Ref: 13G143
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€199.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialStainless Steel
Bearing TypeNeedle Roller, Sealed
Bore Dia.1/4"
Dynamic Load Capacity2140 lbs.
Number Of Bearings1
Roller Dia.7/8"
Roller MaterialStainless Steel
Roller Width1/2"
Stud MaterialStainless Steel
TypeYoke
Bore Diameter1/4"
ClosureDouble Sealed
Dynamic Radial Load Capacity1160 lbf.
Overall Length9/16"
Resistance PropertiesCorrosion Resistant
Roller Diameter7/8"
Roller Head TypeFlat
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity2500 lbf.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)5.59
Ship length (cm)3.56
Ship width (cm)3.56
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthDynamic Load CapacityBore Dia.Roller MaterialBearing TypeBearing MaterialStud MaterialPrice
SMITH BEARING YR-3/4-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBM 13G142 YR-3/4-X-SS3/4"1/2"2140 lbs.1/4"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€163.31
SMITH BEARING YR-1-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBP 13G144 YR-1-X-SS1"5/8"3030 lbs.0.312"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€199.10
SMITH BEARING YR-1-1/8-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBQ 13G145 YR-1-1/8-X-SS1 1/8"5/8"3030 lbs.0.312"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€195.37
SMITH BEARING YR-1-1/4-X-SS Cam Follower, Yoke-Style, Sealed Stainless Steel Bearings | AA4WBR 13G146 YR-1-1/4-X-SS1 1/4"3/4"4470 lbs.3/8"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€225.73
SMITH BEARING YR-1-3/8-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBT 13G147 YR-1-3/8-X-SS1 3/8"3/4"4470 lbs.3/8"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€220.96
SMITH BEARING YR-1-1/2-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBU 13G148 YR-1-1/2-X-SS1 1/2"7/8"5560 lbs.0.437"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€261.60
SMITH BEARING YR-1-5/8-X-SS Cam Follower Yoke Sealed Stainless Steel | AA4WBV 13G149 YR-1-5/8-X-SS1 5/8"7/8"5560 lbs.0.437"Stainless SteelNeedle Roller, SealedStainless SteelStainless Steel€276.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING YR-7/8-X-SS Cam Follower Yoke Sealed Stainless Steel
€199.24 /unit