Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING YR-2-3/4-X Cam Follower Yoke Type Sealed | AA3XPX 11Y198

SMITH BEARING YR-2-3/4-X Cam Follower Yoke Type Sealed

Item: AA3XPX Model: YR-2-3/4-XCross Ref: 11Y198
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Bore Dia.3/4"
Dynamic Load Capacity7870 lbs.
Number Of Bearings1
Roller Dia.2 3/4"
Roller MaterialCarbon Steel
Roller Width1 1/2"
Static Load Capacity15870 lbs.
Stud MaterialCarbon Steel
TypeYoke

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)4.57
Ship length (cm)8.64
Ship width (cm)7.87
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeBore Dia.Dynamic Load CapacityStatic Load CapacityRoller MaterialBearing MaterialPrice
SMITH BEARING YR-3/4 Cam Follower Yoke Type Unsealed | AA3XNN 11Y167 YR-3/43/4"1/2"Needle Roller, Unsealed1/4"--Carbon SteelCarbon Steel€35.06
SMITH BEARING YR-7/8 Cam Follower Yoke Type Unsealed | AA3XNP 11Y168 YR-7/87/8"1/2"Needle Roller, Unsealed1/4"--Carbon SteelCarbon Steel€36.16
SMITH BEARING YR-1 Cam Follower Yoke Type Unsealed | AA3XNQ 11Y169 YR-11"5/8"Needle Roller, Unsealed0.312"--Carbon SteelCarbon Steel€40.59
SMITH BEARING YR-1-1/8 Cam Follower Yoke Type Unsealed | AA3XNR 11Y170 YR-1-1/81 1/8"5/8"Needle Roller, Unsealed0.312"--Carbon SteelCarbon Steel€37.54
SMITH BEARING YR-1-1/4 Cam Follower Yoke Type Unsealed | AA3XNT 11Y171 YR-1-1/41 1/4"3/4"Needle Roller, Unsealed3/8"2140 lbs.4170 lbs.Carbon SteelCarbon Steel€43.67
SMITH BEARING YR-1-3/8 Cam Follower Yoke Type Unsealed | AA3XNU 11Y172 YR-1-3/81 3/8"3/4"Needle Roller, Unsealed3/8"2140 lbs.4170 lbs.Carbon SteelCarbon Steel€47.00
SMITH BEARING YR-1-1/2 Cam Follower Yoke Type Unsealed | AA3XNV 11Y173 YR-1-1/21 1/2"7/8"Needle Roller, Unsealed0.437"3030 lbs.6200 lbs.Carbon SteelCarbon Steel€47.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING YR-2-3/4-X Cam Follower Yoke Type Sealed
€228.12 /unit