Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING PCR-3 Track Roller Stud Roller Diameter 3 Inch | AA7DLQ 15U553

SMITH BEARING PCR-3 Track Roller Stud Roller Diameter 3 Inch

Item: AA7DLQ Model: PCR-3Cross Ref: 15U553
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€213.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack Roller
Bearing MaterialAlloy Steel
Bearing TypeTapered Roller
Dynamic Load Capacity14300 lbs.
Number Of Bearings1
Roller Dia.3"
Roller MaterialAlloy Steel
Roller Width2"
Static Load Capacity16000 lbs.
Stud Dia.1 1/4"
Stud Length2 1/2"
Stud MaterialAlloy Steel
Thread Length1 3/4"
Thread Size13
TypePlain , Stud
ClosureOpen
Drive TypeNone
Dynamic Radial Load Capacity14300 lbf.
Face DesignPlain
Hex Drive Size1/2"
Load DirectionRadial
Overall Length4 9/16"
Roller Diameter3"
Roller Head TypeFlat
StandardsABMA
Static Radial Load Capacity16000 lbf.
Stud Diameter1 1/4"
Stud Thread Length1 3/4"
Stud TypeConcentric

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)13.21
Ship length (cm)9.14
Ship width (cm)9.91
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING PCR-1 Track Roller Stud Roller Diameter 1 Inch | AA7DLE 15U543 PCR-11"0.781"Ball0.437"1"Plain630 lbs.230 lbs.€90.46
SMITH BEARING PCR-1-1/8 Track Roller Stud Roller Diameter 1-1/8 Inch | AA7DLF 15U544 PCR-1-1/81 1/8"0.781"Ball0.437"1"Plain630 lbs.230 lbs.€93.14
SMITH BEARING PCR-1-1/4 Track Roller Stud Roller Diameter 1-1/4 Inch | AA7DLG 15U545 PCR-1-1/41 1/4"0.843"Ball1/2"1 1/4"Plain1350 lbs.600 lbs.€94.60
SMITH BEARING PCR-1-3/8 Track Roller Stud Roller Diameter 1-3/8 Inch | AA7DLH 15U546 PCR-1-3/81 3/8"0.843"Ball1/2"1 1/4"Plain1350 lbs.600 lbs.€96.56
SMITH BEARING PCR-1-1/2 Track Roller Stud Roller Diameter 1-1/2 Inch | AA7DLJ 15U547 PCR-1-1/21 1/2"1.187"Ball5/8"1 1/2"Plain2520 lbs.1370 lbs.€103.39
SMITH BEARING PCR-1-3/4 Track Roller Stud Roller Diameter 1-3/4 Inch | AA7DLK 15U548 PCR-1-3/41 3/4"1.187"Ball3/4"1 3/4"Plain2520 lbs.1370 lbs.€101.13
SMITH BEARING PCR-2 Track Roller Stud Roller Diameter 2 Inch | AA7DLL 15U549 PCR-22"1.687"Ball7/8"2"Plain3490 lbs.2000 lbs.€109.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING PCR-3 Track Roller Stud Roller Diameter 3 Inch
€213.15 /unit