Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING NUKR-90 Cam Follower, 90 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned | CU3BFF

SMITH BEARING NUKR-90 Cam Follower, 90 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned

Item: CU3BFF Model: NUKR-90Cross Ref: 40PK68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€651.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialAlloy Steel
Bearing Material GradeAISI 52100
Bearing TypeNeedle Roller
ClosureDouble Shielded
Drive LocationStud
Drive TypeSlotted
Duty TypeHeavy Duty
Dynamic Radial Load Capacity95000 lbf.
Face DesignScrewdriver Slot
FeaturesMade With A Double Row Of Heavy Rollers For Extremely High Load Applications. These Heavy Duty Bearings Are AssembLED With Metallic Side Shields Helping To Retain Grease And Keep Out Containments.
Max. Speed1800 RPM
Max. Temp.250°F
Min. Temp.-30°F
Overall Length100 mm
Roller Dia.90 mm
Roller Head TypeCrowned
Roller MaterialAlloy Steel
Roller Width35 mm
Rolling Element Rows2
Static Radial Load Capacity133000 lbf.
Stud Dia.30 mm
Stud Length63 mm
Stud MaterialCarbon Steel
Stud Thread Length32 mm
Stud Thread SizeM30 x 1.5
Stud TypeConcentric
System Of MeasurementMetric
Maximum Speed1800 RPM Grease
Roller Diameter90 mm
StandardsABMA
Stud Diameter30 mm

Shipping Info:

Ship weight (kg) 2.223
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Head TypeFace DesignRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDrive TypePrice
SMITH BEARING NUKR-30-B Cam Follower, 30 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M12X1.5 Thread | CU3BDK NUKR-30-BCrownedHex Socket30 mm14 mm12 mm25 mm40 mmHex Socket€191.50
SMITH BEARING NUKR-30 Cam Follower, 30 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned | CU3BDL NUKR-30CrownedScrewdriver Slot30 mm14 mm12 mm25 mm40 mmSlotted€191.05
SMITH BEARING NUKR-30-C Cam Follower, 30 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Flat | CU3BDM NUKR-30-CFlatScrewdriver Slot30 mm14 mm12 mm25 mm40 mmSlotted€208.35
SMITH BEARING NUKR-30-E Cam Follower, 30 mm Dia, Heavy, Eccentric, 2 Row, Dbl Shield, Screwdriver Slot | CU3BDN NUKR-30-ECrownedScrewdriver Slot30 mm14 mm12 mm25 mm40 mmSlotted€225.20
SMITH BEARING NUKR-35-B Cam Follower, 35 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M16-1.5 Thread | CU3BDP NUKR-35-BCrownedHex Socket35 mm18 mm16 mm32.5 mm52 mmHex Socket€200.53
SMITH BEARING NUKR-35 Cam Follower, 35 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned | CU3BDQ NUKR-35CrownedScrewdriver Slot35 mm18 mm16 mm32.5 mm52 mmSlotted€189.65
SMITH BEARING NUKR-35-E Cam Follower, 35 mm Dia, Heavy, Eccentric, 2 Row, Dbl Shield, Screwdriver Slot | CU3BDR NUKR-35-ECrownedScrewdriver Slot35 mm18 mm16 mm32.5 mm52 mmSlotted€234.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING NUKR-90 Cam Follower, 90 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned
€651.47 /unit