Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING NUKR-40-B Cam Follower, 40 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M18-1.5 Thread | CU3BDV

SMITH BEARING NUKR-40-B Cam Follower, 40 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M18-1.5 Thread

Item: CU3BDV Model: NUKR-40-BCross Ref: 40PK71
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€276.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialAlloy Steel
Bearing Material GradeAISI 52100
Bearing TypeNeedle Roller
ClosureDouble Shielded
Drive LocationStud
Drive Size6 mm
Drive TypeHex Socket
Duty TypeHeavy Duty
Dynamic Radial Load Capacity24800 lbf.
Face DesignHex Socket
FeaturesMade With A Double Row Of Heavy Rollers For Extremely High Load Applications. These Heavy Duty Bearings Are AssembLED With Metallic Side Shields Helping To Retain Grease And Keep Out Containments.
Max. Speed5500 RPM
Max. Temp.250°F
Min. Temp.-30°F
Overall Length58 mm
Roller Dia.40 mm
Roller Head TypeCrowned
Roller MaterialAlloy Steel
Roller Width20 mm
Rolling Element Rows2
Static Radial Load Capacity31000 lbf.
Stud Dia.18 mm
Stud Length36.5 mm
Stud MaterialCarbon Steel
Stud Thread Length19 mm
Stud Thread SizeM18 x 1.5
Stud TypeConcentric
System Of MeasurementMetric
Hex Drive Size6 mm
Maximum Speed5500 RPM Grease
Maximum Temperature250°F
Minimum Temperature-30°F
Roller Diameter40 mm
Roller Material GradeGrade 52100
StandardsABMA
Stud Diameter18 mm

Shipping Info:

Ship weight (kg) 0.2565

Product Variants

ProductModelRoller Head TypeFace DesignRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDrive TypePrice
SMITH BEARING NUKR-30-B Cam Follower, 30 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M12X1.5 Thread | CU3BDK NUKR-30-BCrownedHex Socket30 mm14 mm12 mm25 mm40 mmHex Socket€191.50
SMITH BEARING NUKR-30 Cam Follower, 30 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned | CU3BDL NUKR-30CrownedScrewdriver Slot30 mm14 mm12 mm25 mm40 mmSlotted€191.05
SMITH BEARING NUKR-30-C Cam Follower, 30 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Flat | CU3BDM NUKR-30-CFlatScrewdriver Slot30 mm14 mm12 mm25 mm40 mmSlotted€208.35
SMITH BEARING NUKR-30-E Cam Follower, 30 mm Dia, Heavy, Eccentric, 2 Row, Dbl Shield, Screwdriver Slot | CU3BDN NUKR-30-ECrownedScrewdriver Slot30 mm14 mm12 mm25 mm40 mmSlotted€225.20
SMITH BEARING NUKR-35-B Cam Follower, 35 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M16-1.5 Thread | CU3BDP NUKR-35-BCrownedHex Socket35 mm18 mm16 mm32.5 mm52 mmHex Socket€200.53
SMITH BEARING NUKR-35 Cam Follower, 35 mm Dia, Heavy, 2 Row, Dbl Shield, Screwdriver Slot, Crowned | CU3BDQ NUKR-35CrownedScrewdriver Slot35 mm18 mm16 mm32.5 mm52 mmSlotted€189.65
SMITH BEARING NUKR-35-E Cam Follower, 35 mm Dia, Heavy, Eccentric, 2 Row, Dbl Shield, Screwdriver Slot | CU3BDR NUKR-35-ECrownedScrewdriver Slot35 mm18 mm16 mm32.5 mm52 mmSlotted€234.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING NUKR-40-B Cam Follower, 40 mm Dia, Heavy, 2 Row, Dbl Shield, Hex Socket, Crowned, M18-1.5 Thread
€276.39 /unit