Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING HR-5/8-XB-SS-FG Track Roller, 5/8 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat, Head | CU3BNQ

SMITH BEARING HR-5/8-XB-SS-FG Track Roller, 5/8 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat, Head

Item: CU3BNQ Model: HR-5/8-XB-SS-FGCross Ref: 798D49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack Roller
Bearing TypeNeedle Roller
Drive LocationHead
Drive Size1/8"
Drive TypeHex Socket
Duty TypeHeavy Duty
Face DesignHex Socket
FeaturesChoice Of Non-Crowned Or Crowned Outer Race, Rollers And Outer Races Are Identical To The Standard Cr Series, The Hr Series Have A Larger Diameter Stud And Are Recommended For Applications With High Running Loads And/Or Heavy Shocks
Overall Length1.172"
Roller Dia.5/8"
Roller Head TypeFlat
Roller MaterialStainless Steel
Roller Width0.422"
Rolling Element Rows1
Stud Dia.0.312"
Stud Length3/4"
Stud MaterialStainless Steel
Stud Thread Length0.312"
Stud Thread Size5/16"-24
Stud TypeConcentric
System Of MeasurementImperial
ClosureDouble Sealed
Hex Drive Size1/8"
Roller Diameter5/8"
StandardsAS 9100, ISO 9001
Stud Diameter5/16"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthStud Thread LengthStud Thread SizeDrive SizePrice
SMITH BEARING HR-1-1/2-XB-SS Track Roller, 1 1/2 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMR HR-1-1/2-XB-SS1 1/2"7/8"7/8"1 1/2"2 3/8"3/4"7/8"-140.312"€368.83
SMITH BEARING HR-1-1/2-XB-SS-FG Track Roller, 1 1/2 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMT HR-1-1/2-XB-SS-FG1 1/2"7/8"7/8"1 1/2"2 3/8"3/4"7/8"-140.312"€434.53
SMITH BEARING HR-1-1/4-XB-SS Track Roller, 1 1/4 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMU HR-1-1/4-XB-SS1 1/4"3/4"3/4"1 1/4"2"5/8"3/4"-161/4"€298.43
SMITH BEARING HR-1-1/4-XB-SS-FG Track Roller, 1 1/4 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMV HR-1-1/4-XB-SS-FG1 1/4"3/4"3/4"1 1/4"2"5/8"3/4"-161/4"€351.63
SMITH BEARING HR-1-1/8-XB-SS Track Roller, 1 1/8 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMW HR-1-1/8-XB-SS1 1/8"5/8"5/8"1"1 5/8"1/2"5/8"-181/4"€257.03
SMITH BEARING HR-1-1/8-XB-SS-FG Track Roller, 1 1/8 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMX HR-1-1/8-XB-SS-FG1 1/8"5/8"5/8"1"1 5/8"1/2"5/8"-181/4"€302.86
SMITH BEARING HR-1-3/4-XB-SS Track Roller, 1 3/4 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BMY HR-1-3/4-XB-SS1 3/4"1"1"1 3/4"2 3/4"7/8"1"-140.312"€459.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-5/8-XB-SS-FG Track Roller, 5/8 Inch Dia, Heavy, Stainless Steel, 1 Row, Hex-Drive Socket, Flat, Head
€242.68 /unit