Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING HR-4-XC Cam Follower Crowned Heavy Stud | AA3XMQ 11Y146

SMITH BEARING HR-4-XC Cam Follower Crowned Heavy Stud

Item: AA3XMQ Model: HR-4-XCCross Ref: 11Y146
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€819.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity15280 lbs.
Number Of Bearings1
Recom. Bore2
Roller Dia.4"
Roller MaterialCarbon Steel
Roller Width2 1/4"
Static Load Capacity33000 lbs.
Stud Dia.2"
Stud Length3 1/2"
Stud MaterialCarbon Steel
Thread Length1 1/2"
TypeCrowned, Screwdriver Slot Head , Heavy Stud
Bearing Material GradeAISI 52100
ClosureDouble Sealed
Drive LocationStud
Drive TypeSlotted
Duty TypeHeavy
Dynamic Radial Load Capacity35980 lbf.
Face DesignScrewdriver Slot
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length5 25/32"
Roller Diameter4"
Roller Head TypeCrowned
Roller Material GradeGrade 52100
Rolling Element Rows1
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity90000 lbf.
Stud Diameter2"
Stud Thread Length1 1/2"
Stud Thread Size2"-12
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)16.26
Ship length (cm)10.92
Ship width (cm)11.18
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthThread LengthDynamic Load CapacityStatic Load CapacityRoller MaterialPrice
SMITH BEARING HR-1/2-XC Cam Follower Crowned Heavy Stud | AA3XLV 11Y127 HR-1/2-XC1/2"3/8"1/4"5/8"1/4"970 lbs.1590 lbs.Carbon Steel€57.78
SMITH BEARING HR-5/8-XC Cam Follower Crowned Heavy Stud | AA3XLW 11Y128 HR-5/8-XC5/8"0.437"0.312"3/4"0.312"--Carbon Steel€54.14
SMITH BEARING HR-3/4-XC Cam Follower Crowned Heavy Stud | AA3XLX 11Y129 HR-3/4-XC3/4"1/2"0.437"7/8"3/8"--Carbon Steel€48.62
SMITH BEARING HR-7/8-XC Cam Follower Crowned Heavy Stud | AA3XLY 11Y130 HR-7/8-XC7/8"1/2"0.437"7/8"3/8"--Carbon Steel€49.04
SMITH BEARING HR-1-XC Cam Follower Crowned Heavy Stud | AA3XLZ 11Y131 HR-1-XC1"5/8"5/8"1"1/2"--Carbon Steel€59.93
SMITH BEARING HR-1-1/8-XC Cam Follower Crowned Heavy Stud | AA3XMA 11Y132 HR-1-1/8-XC1 1/8"5/8"5/8"1"1/2"1210 lbs.2500 lbs.Carbon Steel€59.57
SMITH BEARING HR-1-1/4-XC Cam Follower Crowned Heavy Stud | AA3XMB 11Y133 HR-1-1/4-XC1 1/4"3/4"3/4"1 1/4"5/8"2140 lbs.41500 lbs.Carbon Steel€61.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-4-XC Cam Follower Crowned Heavy Stud
€819.21 /unit