Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING HR-3-XC Cam Follower Crowned Heavy Stud | AA3XMM 11Y143

SMITH BEARING HR-3-XC Cam Follower Crowned Heavy Stud

Item: AA3XMM Model: HR-3-XCCross Ref: 11Y143
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€450.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity10050 lbs.
Number Of Bearings1
Roller Dia.3"
Roller MaterialCarbon Steel
Roller Width1 3/4"
Static Load Capacity22000 lbs.
Stud Dia.1 1/2"
Stud Length2 1/2"
Stud MaterialCarbon Steel
Thread Length1 1/4"
Thread Size13
TypeCrowned, Screwdriver Slot Head , Heavy Stud
ClosureDouble Sealed
Drive TypeSlotted
Dynamic Radial Load Capacity20200 lbf.
Face DesignScrewdriver Slot
Overall Length4 9/32"
Roller Diameter3"
Roller Head TypeCrowned
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity49900 lbf.
Stud Diameter1 1/2"
Stud Thread Length1 1/4"
Stud TypeConcentric

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)11.68
Ship length (cm)9.14
Ship width (cm)8.89
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthThread LengthDynamic Load CapacityStatic Load CapacityRoller MaterialPrice
SMITH BEARING HR-1/2-XC Cam Follower Crowned Heavy Stud | AA3XLV 11Y127 HR-1/2-XC1/2"3/8"1/4"5/8"1/4"970 lbs.1590 lbs.Carbon Steel€57.78
SMITH BEARING HR-5/8-XC Cam Follower Crowned Heavy Stud | AA3XLW 11Y128 HR-5/8-XC5/8"0.437"0.312"3/4"0.312"--Carbon Steel€54.14
SMITH BEARING HR-3/4-XC Cam Follower Crowned Heavy Stud | AA3XLX 11Y129 HR-3/4-XC3/4"1/2"0.437"7/8"3/8"--Carbon Steel€48.62
SMITH BEARING HR-7/8-XC Cam Follower Crowned Heavy Stud | AA3XLY 11Y130 HR-7/8-XC7/8"1/2"0.437"7/8"3/8"--Carbon Steel€49.04
SMITH BEARING HR-1-XC Cam Follower Crowned Heavy Stud | AA3XLZ 11Y131 HR-1-XC1"5/8"5/8"1"1/2"--Carbon Steel€59.93
SMITH BEARING HR-1-1/8-XC Cam Follower Crowned Heavy Stud | AA3XMA 11Y132 HR-1-1/8-XC1 1/8"5/8"5/8"1"1/2"1210 lbs.2500 lbs.Carbon Steel€59.57
SMITH BEARING HR-1-1/4-XC Cam Follower Crowned Heavy Stud | AA3XMB 11Y133 HR-1-1/4-XC1 1/4"3/4"3/4"1 1/4"5/8"2140 lbs.41500 lbs.Carbon Steel€61.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-3-XC Cam Follower Crowned Heavy Stud
€450.95 /unit