Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING HR-1-1/8-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMX 11Y152

SMITH BEARING HR-1-1/8-XBC Cam Follower Crowned Heavy Stud Hex Sock

Item: AA3XMX Model: HR-1-1/8-XBCCross Ref: 11Y152
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity1210 lbs.
Number Of Bearings1
Roller Dia.1 1/8"
Roller MaterialCarbon Steel
Roller Width5/8"
Static Load Capacity2500 lbs.
Stud Dia.5/8"
Stud Length1"
Stud MaterialCarbon Steel
Thread Length1/2"
Thread Size5/8"-18
TypeCrowned, Hex Socket Head , Heavy Stud
ClosureDouble Sealed
Drive TypeHex Socket
Dynamic Radial Load Capacity6200 lbf.
Face DesignHex Socket
Hex Drive Size1/4"
Overall Length1 21/32"
Roller Diameter1 1/8"
Roller Head TypeCrowned
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity2850 lbf.
Stud Diameter5/8"
Stud Thread Length1/2"
Stud TypeConcentric

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.59
Ship length (cm)3.56
Ship width (cm)3.56
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthTypeThread LengthDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING HR-1/2-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMR 11Y147 HR-1/2-XBC1/2"3/8"1/4"5/8"Crowned, Hex Socket Head1/4"970 lbs.1590 lbs.€53.86
SMITH BEARING HR-5/8-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMT 11Y148 HR-5/8-XBC5/8"0.437"0.312"3/4"Crowned, Hex Socket Head0.312"--€54.48
SMITH BEARING HR-3/4-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMU 11Y149 HR-3/4-XBC3/4"1/2"0.437"7/8"Crowned, Hex Socket Head3/8"--€49.56
SMITH BEARING HR-7/8-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMV 11Y150 HR-7/8-XBC7/8"1/2"0.437"7/8"Crowned, Hex Socket Head3/8"--€47.06
SMITH BEARING HR-1-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMW 11Y151 HR-1-XBC1"5/8"5/8"1"Crowned, Hex Socket Head1/2"--€58.32
SMITH BEARING HR-1-1/4-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMY 11Y153 HR-1-1/4-XBC1 1/4"3/4"3/4"1 1/4"Crowned, Hex Socket Head5/8"4060 lbs.8600 lbs.€69.40
SMITH BEARING HR-1-3/8-XBC Cam Follower Crowned Heavy Stud Hex Sock | AA3XMZ 11Y154 HR-1-3/8-XBC1 3/8"3/4"3/4"1 1/4"Crowned, Hex Socket Head5/8"2140 lbs.41500 lbs.€72.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-1-1/8-XBC Cam Follower Crowned Heavy Stud Hex Sock
€75.56 /unit