Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING HR-1-1/2-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGW 11Y034

SMITH BEARING HR-1-1/2-B Cam Follower Heavy Stud Hex Socket Unsealed

Item: AA3XGW Model: HR-1-1/2-BCross Ref: 11Y034
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Unsealed
Dynamic Load Capacity5330 lbs.
Number Of Bearings1
Roller Dia.1 1/2"
Roller MaterialCarbon Steel
Roller Width7/8"
Static Load Capacity11300 lbs.
Stud Dia.7/8"
Stud Length1 1/2"
Stud MaterialCarbon Steel
Thread Length3/4"
Thread Size7/8"-14
TypeHeavy Stud , Hex Socket Head
ClosureOpen
Drive TypeHex Socket
Dynamic Radial Load Capacity5330 lbf.
Face DesignHex Socket
Hex Drive Size5/16"
Overall Length2 13/32"
Roller Diameter1 1/2"
Roller Head TypeFlat
StandardsABMA
Static Radial Load Capacity11300 lbf.
Stud Diameter7/8"
Stud Thread Length3/4"
Stud TypeConcentric

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)4.32
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING HR-1/2-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGM 11Y026 HR-1/2-B1/2"3/8"Needle Roller, Unsealed1/4"5/8"Hex Socket Head970 lbs.1590 lbs.€41.17
SMITH BEARING HR-5/8-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGN 11Y027 HR-5/8-B5/8"0.437"Needle Roller, Unsealed0.312"3/4"Hex Socket Head1210 lbs.2500 lbs.€41.22
SMITH BEARING HR-3/4-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGP 11Y028 HR-3/4-B3/4"1/2"Needle Roller, Unsealed0.437"7/8"Hex Socket Head2140 lbs.41500 lbs.€39.00
SMITH BEARING HR-7/8-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGQ 11Y029 HR-7/8-B7/8"1/2"Needle Roller, Unsealed0.437"7/8"Hex Socket Head2140 lbs.41500 lbs.€40.40
SMITH BEARING HR-1-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGR 11Y030 HR-1-B1"5/8"Needle Roller, Unsealed5/8"1"Hex Socket Head2850 lbs.6200 lbs.€46.25
SMITH BEARING HR-1-1/8-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGT 11Y031 HR-1-1/8-B1 1/8"5/8"Needle Roller, Unsealed5/8"1"Hex Socket Head2850 lbs.6200 lbs.€48.31
SMITH BEARING HR-1-1/4-B Cam Follower Heavy Stud Hex Socket Unsealed | AA3XGU 11Y032 HR-1-1/4-B1 1/4"3/4"Needle Roller, Unsealed3/4"1 1/4"Hex Socket Head4060 lbs.8600 lbs.€53.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING HR-1-1/2-B Cam Follower Heavy Stud Hex Socket Unsealed
€82.39 /unit