Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING DCR-5-C Cam Follower, 5 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned, 2-12 Thread | CU3BEC

SMITH BEARING DCR-5-C Cam Follower, 5 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned, 2-12 Thread

Item: CU3BEC Model: DCR-5-CCross Ref: 40PL32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,839.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialAlloy Steel
Bearing Material GradeAISI 52100
Bearing TypeNeedle Roller
ClosureDouble Sealed
Drive LocationStud
Drive Size1"
Drive TypeHex Socket
Duty TypeHeavy Duty
Dynamic Radial Load Capacity72400 lbf.
Face DesignHex Socket
FeaturesFor Extremely High Load Or High Impact Applications, Needle Roller Bearings Are The Preferred Choice For Applications That Exhibit Radial Loads
Lube Port LocationRoller Head, Stud End, Stud Side
Max. Temp.250°F
Min. Temp.-30°F
Overall Length7.844"
Roller Dia.5"
Roller Head TypeCrowned
Roller MaterialAlloy Steel
Roller Width2 3/4"
Rolling Element Rows2
Seal MaterialMolded Acetyl
Seal TypeContact
Static Radial Load Capacity98400 lbf.
Stud Dia.2"
Stud Length5.062"
Stud MaterialCarbon Steel
Stud Thread Length1.562"
Stud Thread Size2"-12
Stud TypeConcentric
System Of MeasurementImperial
Hex Drive Size1"
Maximum Temperature250°F
Minimum Temperature-30°F
Roller Diameter5"
Roller Material GradeGrade 52100
StandardsABMA
Stud Diameter2"

Shipping Info:

Ship weight (kg) 8.415

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDynamic Radial Load CapacityStatic Radial Load CapacityPrice
SMITH BEARING DCR-1-1/2-C Cam Follower, 1 1/2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3AZZ DCR-1-1/2-CCrowned1 1/2"7/8"5/8"1 1/2"2.406"5660 lbf.6180 lbf.€103.07
SMITH BEARING DCR-1-1/2 Cam Follower, 1 1/2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 5/8-18 Thread | CU3BAA DCR-1-1/2Flat1 1/2"7/8"5/8"1 1/2"2.406"5660 lbf.6180 lbf.€86.30
SMITH BEARING DCR-1-1/4-C Cam Follower, 1 1/4 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3BAE DCR-1-1/4-CCrowned1 1/4"3/4"1/2"1 1/4"2.031"4100 lbf.4300 lbf.€87.12
SMITH BEARING DCR-1-1/4 Cam Follower, 1 1/4 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1/2-20 Thread | CU3BAF DCR-1-1/4Flat1 1/4"3/4"1/2"1 1/4"2.031"4100 lbf.4300 lbf.€70.40
SMITH BEARING DCR-1-1/8-C Cam Follower, 1 1/8 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3BAK DCR-1-1/8-CCrowned1 1/8"5/8"0.438"1"1.656"3000 lbf.3200 lbf.€76.22
SMITH BEARING DCR-1-1/8 Cam Follower, 1 1/8 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1 Inch Stud Lg | CU3BAL DCR-1-1/8Flat1 1/8"5/8"0.438"1"1.656"3000 lbf.3200 lbf.€57.44
SMITH BEARING DCR-1-3/4-C Cam Follower, 1 3/4 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3BAR DCR-1-3/4-CCrowned1 3/4"1"3/4"1 3/4"2.781"8400 lbf.10800 lbf.€125.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING DCR-5-C Cam Follower, 5 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned, 2-12 Thread
€2,839.86 /unit