Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING DCR-2 Cam Follower, 2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1 1/4 Inch Roller Wd | CU3BCW

SMITH BEARING DCR-2 Cam Follower, 2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1 1/4 Inch Roller Wd

Item: CU3BCW Model: DCR-2Cross Ref: 40PK87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Additional Note2Available Unsealed Upon Request.
Bearing MaterialAlloy Steel
Bearing Material GradeAISI 52100
Bearing TypeNeedle Roller
ClosureDouble Sealed
Drive LocationStud
Drive Size1/2"
Drive TypeHex Socket
Duty TypeHeavy Duty
Dynamic Radial Load Capacity12800 lbf.
Eff. Thread Min.1
Face DesignHex Socket
FeaturesDesigned With A Double Row Of Heavy Duty Rollers, Thicker Outer Rings And Special Full-Contact Seals
Max. Temp.250°F
Min. Temp.-30°F
Overall Length3.281"
Roller Dia.2"
Roller Head TypeFlat
Roller MaterialAlloy Steel
Roller Width1 1/4"
Rolling Element Rows2
Seal MaterialMolded Acetyl
Seal TypeContact
Static Radial Load Capacity17700 lbf.
Stud Dia.7/8"
Stud Length2"
Stud MaterialCarbon Steel
Stud Thread Length1"
Stud Thread Size7/8"-14
Stud TypeConcentric
System Of MeasurementImperial
Hex Drive Size1/2"
Roller Diameter2"
StandardsABMA
Stud Diameter7/8"

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRoller Head TypeRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDynamic Radial Load CapacityStatic Radial Load CapacityPrice
SMITH BEARING DCR-1-1/2-C Cam Follower, 1 1/2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3AZZ DCR-1-1/2-CCrowned1 1/2"7/8"5/8"1 1/2"2.406"5660 lbf.6180 lbf.€103.07
SMITH BEARING DCR-1-1/2 Cam Follower, 1 1/2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 5/8-18 Thread | CU3BAA DCR-1-1/2Flat1 1/2"7/8"5/8"1 1/2"2.406"5660 lbf.6180 lbf.€86.30
SMITH BEARING DCR-1-1/4-C Cam Follower, 1 1/4 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3BAE DCR-1-1/4-CCrowned1 1/4"3/4"1/2"1 1/4"2.031"4100 lbf.4300 lbf.€87.12
SMITH BEARING DCR-1-1/4 Cam Follower, 1 1/4 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1/2-20 Thread | CU3BAF DCR-1-1/4Flat1 1/4"3/4"1/2"1 1/4"2.031"4100 lbf.4300 lbf.€70.40
SMITH BEARING DCR-1-1/8-C Cam Follower, 1 1/8 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3BAK DCR-1-1/8-CCrowned1 1/8"5/8"0.438"1"1.656"3000 lbf.3200 lbf.€76.22
SMITH BEARING DCR-1-1/8 Cam Follower, 1 1/8 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1 Inch Stud Lg | CU3BAL DCR-1-1/8Flat1 1/8"5/8"0.438"1"1.656"3000 lbf.3200 lbf.€57.44
SMITH BEARING DCR-1-3/4-C Cam Follower, 1 3/4 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Crowned | CU3BAR DCR-1-3/4-CCrowned1 3/4"1"3/4"1 3/4"2.781"8400 lbf.10800 lbf.€125.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING DCR-2 Cam Follower, 2 Inch Dia, Heavy, 2 Row, Dbl Sealed, Hex Socket, Flat, 1 1/4 Inch Roller Wd
€165.68 /unit