Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-7/8-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA3XRV 11Y243

SMITH BEARING CR-7/8-XB-SS Cam Follower Standard Stud Sealed Stainless Steel

Item: AA3XRV Model: CR-7/8-XB-SSCross Ref: 11Y243
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€214.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialStainless Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity2140 lbs.
Number Of Bearings1
Roller Dia.7/8"
Roller MaterialStainless Steel
Roller Width1/2"
Stud Dia.3/8"
Stud Length7/8"
Stud MaterialStainless Steel
Thread Length3/8"
Thread Size3/8"-24
TypeHex Socket Head , Stud
Bearing Material GradeType 440
ClosureDouble Sealed
Drive LocationStud
Drive TypeHex Socket
Duty TypeStandard
Dynamic Radial Load Capacity1245 lbf.
Face DesignHex Socket
FeaturesIntended For Applications In Harsh Environments That Require Increased Corrosion Resistance. Excellent Choice For Outdoor Use Or For Applications Such As Food Production Facilities That Require Frequent Wash-Down And Cleaning.
Hex Drive Size3/16"
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length1 13/32"
Resistance PropertiesCorrosion Resistant
Roller Diameter7/8"
Roller Head TypeFlat
Roller Material GradeGrade 440
Rolling Element Rows1
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity1320 lbf.
Stud Diameter3/8"
Stud Material GradeGrade 440
Stud Thread Length3/8"
Stud Thread Size3/8"-24
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)5.59
Ship length (cm)3.56
Ship width (cm)3.56
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthTypeDynamic Load CapacityThread LengthRoller MaterialPrice
SMITH BEARING CR-1/2-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA3XRR 11Y240 CR-1/2-XB-SS1/2"3/8"0.19"5/8"Stud970 lbs.1/4"Stainless Steel€172.28
SMITH BEARING CR-5/8-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA3XRT 11Y241 CR-5/8-XB-SS5/8"0.437"1/4"3/4"Stud1320 lbs.0.312"Stainless Steel€170.72
SMITH BEARING CR-3/4-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA3XRU 11Y242 CR-3/4-XB-SS3/4"1/2"3/8"7/8"Stud2140 lbs.3/8"Stainless Steel€179.53
SMITH BEARING CR-1-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA3XRW 11Y244 CR-1-XB-SS1"5/8"0.437"1"Stud3030 lbs.1/2"Stainless Steel€190.53
SMITH BEARING CR-1-1/8-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA4WBD 13G134 CR-1-1/8-XB-SS1 1/8"5/8"0.437"1"Stud3030 lbs.1/2"Stainless Steel€215.94
SMITH BEARING CR-1-1/4-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA4WBE 13G135 CR-1-1/4-XB-SS1 1/4"3/4"1/2"1 1/4"Stud4470 lbs.1/2"Stainless Steel€250.66
SMITH BEARING CR-1-3/8-XB-SS Cam Follower Standard Stud Sealed Stainless Steel | AA4WBF 13G136 CR-1-3/8-XB-SS1 3/8"3/4"1/2"1 1/4"Stud4470 lbs.5/8"Stainless Steel€271.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-7/8-XB-SS Cam Follower Standard Stud Sealed Stainless Steel
€214.18 /unit