Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-4-XB Cam Follower Stud Hex Socket Sealed | AA6FWD 13W745

SMITH BEARING CR-4-XB Cam Follower Stud Hex Socket Sealed

Item: AA6FWD Model: CR-4-XBCross Ref: 13W745
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€663.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity35980 lbs.
Number Of Bearings1
Roller Dia.4"
Roller MaterialCarbon Steel
Roller Width2.225"
Static Load Capacity45100 lbs.
Stud Dia.1 1/2"
Stud Length3 1/2"
Stud MaterialCarbon Steel
Thread Length1 1/2"
Thread Size13
TypeHex Socket Head , Stud
Bearing Material GradeAISI 52100
ClosureDouble Sealed
Drive LocationStud
Drive TypeHex Socket
Duty TypeStandard
Dynamic Radial Load Capacity35980 lbf.
Face DesignHex Socket
FeaturesHex Head Stud Type Needle Roller Bearings Are Recommended Where Running Loads And Shock Loads Are Moderate. Bearing Capacity Of The Stud Type Series Is Limited By The Moderately Sized Stud.
Hex Drive Size3/4"
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length5 25/32"
Roller Diameter4"
Roller Head TypeFlat
Roller Material GradeGrade 52100
Rolling Element Rows1
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity45100 lbf.
Stud Diameter1 1/2"
Stud Thread Length1 1/2"
Stud Thread Size1 1/2"-12
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)16.51
Ship length (cm)10.92
Ship width (cm)11.43
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING CR-1/2-B Cam Follower Stud Hex Socket Unsealed | AA6FUJ 13W704 CR-1/2-B1/2"3/8"Needle Roller, Unsealed0.19"5/8"Stud970 lbs.720 lbs.€35.62
SMITH BEARING CR-9/16-B Cam Follower Stud Hex Socket Unsealed | AA6FUK 13W705 CR-9/16-B0.562"3/8"Needle Roller, Unsealed0.19"5/8"Stud970 lbs.720 lbs.€41.64
SMITH BEARING CR-5/8-B Cam Follower Stud Hex Socket Unsealed | AA6FUL 13W706 CR-5/8-B5/8"0.437"Needle Roller, Unsealed1/4"3/4"Stud1320 lbs.1250 lbs.€37.38
SMITH BEARING CR-3/4-B Cam Follower Stud Hex Socket Unsealed | AA6FUM 13W707 CR-3/4-B3/4"1/2"Needle Roller, Unsealed3/8"7/8"Stud2140 lbs.2260 lbs.€36.03
SMITH BEARING CR-7/8-B Cam Follower Stud Hex Socket Unsealed | AA6FUN 13W708 CR-7/8-B7/8"1/2"Needle Roller, Unsealed3/8"7/8"Stud2140 lbs.2260 lbs.€37.28
SMITH BEARING CR-1-B Cam Follower Stud Hex Socket Unsealed | AA6FUP 13W709 CR-1-B1"5/8"Needle Roller, Unsealed0.437"1"Stud3030 lbs.3100 lbs.€43.31
SMITH BEARING CR-1-1/8-B Cam Follower Stud Hex Socket Unsealed | AA6FUQ 13W710 CR-1-1/8-B1 1/8"5/8"Needle Roller, Unsealed0.437"1"Stud3030 lbs.3100 lbs.€44.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-4-XB Cam Follower Stud Hex Socket Sealed
€663.60 /unit