Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-2-3/4-XB Cam Follower Stud Hex Socket Sealed | AA6FVZ 13W741

SMITH BEARING CR-2-3/4-XB Cam Follower Stud Hex Socket Sealed

Item: AA6FVZ Model: CR-2-3/4-XBCross Ref: 13W741
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€272.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity15280 lbs.
Number Of Bearings1
Recom. Bore1
Roller Dia.2 3/4"
Roller MaterialCarbon Steel
Roller Width1 1/2"
Static Load Capacity16550 lbs.
Stud Dia.1"
Stud Length2 1/4"
Stud MaterialCarbon Steel
Thread Length1 1/8"
TypeHex Socket Head , Stud
ClosureDouble Sealed
Drive TypeHex Socket
Dynamic Radial Load Capacity15280 lbf.
Face DesignHex Socket
Hex Drive Size1/2"
Overall Length3 25/32"
Roller Diameter2 3/4"
Roller Head TypeFlat
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity16550 lbf.
Stud Diameter1"
Stud Thread Length1 1/8"
Stud Thread Size1"-14
Stud TypeConcentric

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)7.11
Ship length (cm)11.68
Ship width (cm)7.37
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityPrice
SMITH BEARING CR-1/2-B Cam Follower Stud Hex Socket Unsealed | AA6FUJ 13W704 CR-1/2-B1/2"3/8"Needle Roller, Unsealed0.19"5/8"Stud970 lbs.720 lbs.€35.62
SMITH BEARING CR-9/16-B Cam Follower Stud Hex Socket Unsealed | AA6FUK 13W705 CR-9/16-B0.562"3/8"Needle Roller, Unsealed0.19"5/8"Stud970 lbs.720 lbs.€41.64
SMITH BEARING CR-5/8-B Cam Follower Stud Hex Socket Unsealed | AA6FUL 13W706 CR-5/8-B5/8"0.437"Needle Roller, Unsealed1/4"3/4"Stud1320 lbs.1250 lbs.€37.38
SMITH BEARING CR-3/4-B Cam Follower Stud Hex Socket Unsealed | AA6FUM 13W707 CR-3/4-B3/4"1/2"Needle Roller, Unsealed3/8"7/8"Stud2140 lbs.2260 lbs.€36.03
SMITH BEARING CR-7/8-B Cam Follower Stud Hex Socket Unsealed | AA6FUN 13W708 CR-7/8-B7/8"1/2"Needle Roller, Unsealed3/8"7/8"Stud2140 lbs.2260 lbs.€37.28
SMITH BEARING CR-1-B Cam Follower Stud Hex Socket Unsealed | AA6FUP 13W709 CR-1-B1"5/8"Needle Roller, Unsealed0.437"1"Stud3030 lbs.3100 lbs.€43.31
SMITH BEARING CR-1-1/8-B Cam Follower Stud Hex Socket Unsealed | AA6FUQ 13W710 CR-1-1/8-B1 1/8"5/8"Needle Roller, Unsealed0.437"1"Stud3030 lbs.3100 lbs.€44.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-2-3/4-XB Cam Follower Stud Hex Socket Sealed
€272.91 /unit