Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING CR-1-1/4-XC Cam Follower Crowned Stud Sealed | AA3XJM 11Y072

SMITH BEARING CR-1-1/4-XC Cam Follower Crowned Stud Sealed

Item: AA3XJM Model: CR-1-1/4-XCCross Ref: 11Y072
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialCarbon Steel
Bearing TypeNeedle Roller, Sealed
Dynamic Load Capacity4470 lbs.
Number Of Bearings1
Roller Dia.1 1/4"
Roller MaterialCarbon Steel
Roller Width3/4"
Static Load Capacity4300 lbs.
Stud Dia.1/2"
Stud Length1 1/4"
Stud MaterialCarbon Steel
Thread Length5/8"
Thread Size1/2"-20
TypeCrowned, Screwdriver Slot Head , Stud
Bearing Material GradeAISI 52100
ClosureDouble Sealed
Drive LocationStud
Drive TypeSlotted
Duty TypeStandard
Dynamic Radial Load Capacity4470 lbf.
Face DesignScrewdriver Slot
Maximum Temperature250°F
Minimum Temperature-30°F
Overall Length2 1/32"
Roller Diameter1 1/4"
Roller Head TypeCrowned
Roller Material GradeGrade 52100
Rolling Element Rows1
Seal MaterialMolded Acetyl
Seal TypeContact
StandardsABMA
Static Radial Load Capacity4300 lbf.
Stud Diameter1/2"
Stud Thread Length5/8"
Stud Thread Size1/2"-20
Stud TypeConcentric
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.86
Ship length (cm)4.06
Ship width (cm)4.57
HS code8482105060
Country of OriginUS

Product Variants

ProductModelRoller MaterialRoller Dia.Roller WidthBearing TypeStud MaterialStud Dia.Stud LengthDynamic Load CapacityPrice
SMITH BEARING CR-1/2-XC Cam Follower Crowned Stud Sealed | AA3XJF 11Y066 CR-1/2-XCCarbon Steel1/2"3/8"Needle Roller, SealedCarbon Steel0.19"5/8"970 lbs.€44.30
SMITH BEARING CR-5/8-XC Cam Follower Crowned Stud Sealed | AA3XJG 11Y067 CR-5/8-XCCarbon Steel5/8"0.437"Needle Roller, SealedCarbon Steel1/4"3/4"1320 lbs.€42.04
SMITH BEARING CR-3/4-XC Cam Follower Crowned Stud Sealed | AA3XJH 11Y068 CR-3/4-XCCarbon Steel3/4"1/2"Needle Roller, SealedCarbon Steel3/8"7/8"2140 lbs.€38.29
SMITH BEARING CR-7/8-XC Cam Follower Crowned Stud Sealed | AA3XJJ 11Y069 CR-7/8-XCCarbon Steel7/8"1/2"Needle Roller, SealedCarbon Steel3/8"7/8"2140 lbs.€39.78
SMITH BEARING CR-1-XC Cam Follower Crowned Stud Sealed | AA3XJK 11Y070 CR-1-XCCarbon Steel1"5/8"Needle Roller, SealedCarbon Steel0.437"1"3030 lbs.€46.22
SMITH BEARING CR-1-1/8-XC Cam Follower Crowned Stud Sealed | AA3XJL 11Y071 CR-1-1/8-XCCarbon Steel1 1/8"5/8"Needle Roller, SealedCarbon Steel0.437"1"3030 lbs.€46.53
SMITH BEARING CR-1-3/8-XC Cam Follower Crowned Stud Sealed | AA3XJN 11Y073 CR-1-3/8-XCCarbon Steel1 3/8"3/4"Needle Roller, SealedCarbon Steel1/2"1 1/4"4470 lbs.€57.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-1-1/4-XC Cam Follower Crowned Stud Sealed
€69.43 /unit