Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH BEARING CR-1-1/4-XB-SS-FG Cam Follower, 1 1/4 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BAG

SMITH BEARING CR-1-1/4-XB-SS-FG Cam Follower, 1 1/4 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat

Item: CU3BAG Model: CR-1-1/4-XB-SS-FGCross Ref: 798D65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing MaterialStainless Steel
Bearing Material GradeGrade Type 440
Bearing TypeNeedle Roller
Drive LocationHead
Drive Size1/4"
Drive TypeHex Socket
Duty TypeStandard Duty
Face DesignHex Socket
FeaturesChoice Of Non-Crowned Or Crowned Outer Race, Eccentric Bushing Option For Added Positional Alignment On Stud Versions, Excellent Choice For Outdoor Use Or For Applications Such As Food Production Facilities That Require Frequent Wash-Down And Cleaning, Food Grade Grease Is Available
Lube Port LocationStud End, Stud Side
Overall Length2"
Resistance PropertiesCorrosion Resistant
Roller Dia.1 1/4"
Roller Head TypeFlat
Roller MaterialStainless Steel
Roller Width3/4"
Rolling Element Rows1
Stud Dia.1/2"
Stud Length1 1/4"
Stud MaterialStainless Steel
Stud Thread Length5/8"
Stud Thread Size1/2"-20
Stud TypeConcentric
System Of MeasurementImperial
ClosureDouble Sealed
Hex Drive Size1/4"
Roller Diameter1 1/4"
StandardsAS 9100, ISO 9001
Stud Diameter1/2"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace DesignRoller MaterialRoller Dia.Roller WidthStud MaterialStud Dia.Stud LengthOverall LengthPrice
SMITH BEARING CR-1-1/2-XB-U Cam Follower, 1 1/2 Inch Dia, Bearing Steel, 1 Row, Hex-Drive Socket, Flat | CU3AZX CR-1-1/2-XB-UHex SocketBearing Steel1 1/2"7/8"Bearing Steel5/8"1 1/2"2 3/8"€92.58
SMITH BEARING CR-1-1/2-XB-SS-FG Cam Follower, 1 1/2 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BAB CR-1-1/2-XB-SS-FGHex SocketStainless Steel1 1/2"7/8"Stainless Steel5/8"1 1/2"2 3/8"€359.66
SMITH BEARING CR-1-1/8-XB-SS-FG Cam Follower, 1 1/8 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BAM CR-1-1/8-XB-SS-FGHex SocketStainless Steel1 1/8"5/8"Stainless Steel0.438"1"1 5/8"€249.68
SMITH BEARING CR-1-3/4-XB-U Cam Follower, 1 3/4 Inch Dia, Bearing Steel, 1 Row, Hex-Drive Socket, Flat | CU3BAP CR-1-3/4-XB-UHex SocketBearing Steel1 3/4"1"Bearing Steel3/4"1 3/4"2 3/4"€114.90
SMITH BEARING CR-1-3/4-XB-SS-FG Cam Follower, 1 3/4 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BAU CR-1-3/4-XB-SS-FGHex SocketStainless Steel1 3/4"1"Stainless Steel3/4"1 3/4"2 3/4"€445.68
SMITH BEARING CR-1-3/8-XB-SS-FG Cam Follower, 1 3/8 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BAZ CR-1-3/8-XB-SS-FGHex SocketStainless Steel1 3/8"3/4"Stainless Steel1/2"1 1/4"2"€306.42
SMITH BEARING CR-1-5/8-XB-SS-FG Cam Follower, 1 5/8 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat | CU3BBD CR-1-5/8-XB-SS-FGHex SocketStainless Steel1 5/8"7/8"Stainless Steel5/8"1 1/2"2 3/8"€371.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING CR-1-1/4-XB-SS-FG Cam Follower, 1 1/4 Inch Dia, Stainless Steel, 1 Row, Hex-Drive Socket, Flat
€301.16 /unit