Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMITH BEARING BCR-2-1/4-X Cam Follower, 2 1/4 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat, 2 Inch Stud Lg | CU3BCH

SMITH BEARING BCR-2-1/4-X Cam Follower, 2 1/4 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat, 2 Inch Stud Lg

Item: CU3BCH Model: BCR-2-1/4-XCross Ref: 798DX9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Follower
Bearing TypeBushing
Drive LocationHead And Stud
Drive TypeSlotted
Duty TypeStandard Duty
Eff. Thread Min.1
Face DesignScrewdriver Slot
FeaturesChoice Of Non-Crowned Or Crowned Outer Race, Continuous Feed Oil Lubrication Can Be Used In Order To Reduce Wear, Eccentric Bushing Option For Added Positional Alignment On Stud Versions, These Bearings Are Intended For Self-Lubricated Applications
Lube Port LocationRoller Head, Stud End, Stud Side
Max. Temp.250°F
Min. Temp.-40°F
Overall Length3 1/4"
Roller Dia.2 1/4"
Roller Head TypeFlat
Roller MaterialPlastic
Roller Width1 1/4"
Rolling Element Rows1
Stud Dia.7/8"
Stud Length2"
Stud MaterialBearing Steel
Stud Thread Length1"
Stud Thread Size7/8"-14
Stud TypeConcentric
System Of MeasurementImperial
ClosureDouble Sealed
Maximum Temperature250°F
Minimum Temperature-40°F
Roller Diameter2 1/4"
StandardsAS 9100, ISO 9001
Stud Diameter7/8"

Shipping Info:

Ship weight (kg) 0.7605
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthStud Thread LengthStud Thread SizeRoller Head TypePrice
SMITH BEARING BCR-1-1/2-X Cam Follower, 1 1/2 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat | CU3AZY BCR-1-1/2-X1 1/2"7/8"5/8"1 1/2"2 3/8"3/4"5/8"-18Flat€59.64
SMITH BEARING BCR-1-1/4-X Cam Follower, 1 1/4 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat | CU3BAD BCR-1-1/4-X1 1/4"3/4"1/2"1 1/4"2"5/8"1/2"-20Flat€44.56
SMITH BEARING BCR-1-1/8-X Cam Follower, 1 1/8 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat, 1 Inch Stud Lg | CU3BAJ BCR-1-1/8-X1 1/8"5/8"0.438"1"1 5/8"1/2"7/16"-20Flat€40.91
SMITH BEARING BCR-1-3/4-X Cam Follower, 1 3/4 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat | CU3BAQ BCR-1-3/4-X1 3/4"1"3/4"1 3/4"2 3/4"7/8"3/4"-16Flat€75.13
SMITH BEARING BCR-1-3/8-X Cam Follower, 1 3/8 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat | CU3BAW BCR-1-3/8-X1 3/8"3/4"1/2"1 1/4"2"5/8"1/2"-20Flat€53.83
SMITH BEARING BCR-1-5/8-X Cam Follower, 1 5/8 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat | CU3BBB BCR-1-5/8-X1 5/8"7/8"5/8"1 1/2"2 3/8"3/4"5/8"-18Flat€61.83
SMITH BEARING BCR-1-7/8-X Cam Follower, 1 7/8 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat | CU3BBF BCR-1-7/8-X1 7/8"1"3/4"1 3/4"2 3/4"7/8"3/4"-16Flat€96.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH BEARING BCR-2-1/4-X Cam Follower, 2 1/4 Inch Dia, Bearing Steel, 1 Row, Screwdriver, Flat, 2 Inch Stud Lg
€154.39 /unit