Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES NZL112-K15LZ-DPPL Vacuum Ejector Single 1/8 Inch Npt | AC4TCU 30J533

SMC VALVES NZL112-K15LZ-DPPL Vacuum Ejector Single 1/8 Inch Npt

Item: AC4TCU Model: NZL112-K15LZ-DPPLCross Ref: 30J533
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Ejector,Single Unit
Exhaust TypeMuffler
Height66.5 mm
Length216 mm
Orifice Dia.1.2 mm
Supply Pressure Range30 psi to 72 psi
Switch Type1 NPN Output
Temp. Range0°C to +50°C
Vacuum Flow Rate100 LPM
Valve Type2 NC Supply And Release
Width36 mm
IncludesMuffler, Needle Flow Control Valve, Release Valve, Supply Valve, Vacuum Switch
Maximum Operating Temperature50°C
Maximum Supply Pressure72 psi
Maximum Vacuum Flow Rate100 LPM
Overall Length216 mm
Overall Width36 mm
Pressure Port Size1/8"
Pressure Port TypeNPT
Vacuum Port Size1/2"
Vacuum Port TypeNPT
Vacuum Pressure @ 40 Psi-65 kPa
Vacuum Pressure @ 75 Psi-84 kPa
Valve Supply Voltage24V DC
Weight650g

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)7.87
HS code8412909035
Country of OriginJP

Product Details:

    • Valve Supply Voltage (24VDC)

Product Variants

ProductModelVacuum Flow RateValve TypeSwitch TypeHeightOrifice Dia.Price
SMC VALVES ZQ1051U-J15L-EBG-00 Vacuum Ejector Single M5 Pressure | AC4TBP 30J505 ZQ1051U-J15L-EBG-005 LPM1 NC Supply2 PNP Outputs74.9 mm0.5 mm€337.36
SMC VALVES ZQ1051U-K15L-F Vacuum Ejector Single M5 Pressure | AC4TBQ 30J506 ZQ1051U-K15L-F5 LPM2 NC Supply And Release-68.4 mm0.5 mm€164.67
SMC VALVES ZQ1051U-J15L-F Vacuum Ejector Single M5 Pressure | AC4TBR 30J507 ZQ1051U-J15L-F5 LPM1 NC Supply-68.4 mm0.5 mm€141.88
SMC VALVES ZQ1071U-K15L-EAG-00 Vacuum Ejector Single M5 Pressure | AC4TBT 30J508 ZQ1071U-K15L-EAG-0010 LPM2 NC Supply And Release2 NPN Outputs74.9 mm0.7 mm€379.53
SMC VALVES ZQ1071U-J15L-EAG-00 Vacuum Ejector Single M5 Pressure | AC4TBU 30J509 ZQ1071U-J15L-EAG-0010 LPM1 NC Supply2 NPN Outputs74.9 mm0.7 mm€337.36
SMC VALVES ZQ1071U-J15L-EBG-00 Vacuum Ejector Single M5 Pressure | AC4TBW 30J511 ZQ1071U-J15L-EBG-0010 LPM1 NC Supply2 PNP Outputs74.9 mm0.7 mm€337.36
SMC VALVES ZQ1071U-J15L-F Vacuum Ejector Single M5 Pressure | AC4TBY 30J513 ZQ1071U-J15L-F10 LPM1 NC Supply-68.4 mm0.7 mm€141.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES NZL112-K15LZ-DPPL Vacuum Ejector Single 1/8 Inch Npt