PETERSEN PRODUCTS 145-1014-PSTD Pipe Plug, Mechanical, Block And Bleed, 12.875 - 13.375 Inch Diameter

Item: CF3AKQ Model: 145-1014-PSTD
In Stock

Get it by Monday, Jun 16

€4,760.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialAluminum
Max. Dia.13 3/8"
Max. Diameter13 3/8"
Max. Head462 ft.
Max. Pressure200 psi
Max. Temp.200°F
Min. Dia.12 7/8"
Nominal Pipe Size (in.)14"
Overall Length11.49"
Seal Length2"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 61.2
Country of OriginUS

Product Variants

ProductModelMax. HeadSeal LengthNominal SizeNominal Pipe SizeSchedulePrice
PETERSEN PRODUCTS 145-1002-5P40 Pipe Plug, Mechanical, Block And Bleed, 2.375 - 2.625 Inch Diameter | CF3AJZ 145-1002-5P40924 ft.1/2"---€938.79
PETERSEN PRODUCTS 145-1003-5P80 Pipe Plug, Mechanical, Block And Bleed, 3.125 - 3.375 Inch Diameter | CF3AKA 145-1003-5P80924 ft.1/2"-3 1/2"-€1,202.13
PETERSEN PRODUCTS 145-1003-P80 Pipe Plug, Mechanical, Block And Bleed, 2.75 - 3.0 Inch Diameter | CF3AKB 145-1003-P80924 ft.1/2"---€1,069.45
PETERSEN PRODUCTS 145-1005-P160 Pipe Plug, Mechanical, Block And Bleed, 4.25 - 4.5 Inch Diameter | CF3AKC 145-1005-P160462 ft.7/8"5"-160€1,604.18
PETERSEN PRODUCTS 145-1005-P80 Pipe Plug, Mechanical, Block And Bleed, 4.625 - 4.875 Inch Diameter | CF3AKD 145-1005-P80462 ft.1"---€1,738.87
PETERSEN PRODUCTS 145-1006-P160 Pipe Plug, Mechanical, Block And Bleed, 5 - 5.2 Inch Diameter | CF3AKE 145-1006-P160462 ft.1"---€1,871.54
PETERSEN PRODUCTS 145-1006-P40 Pipe Plug, Mechanical, Block And Bleed, 6.125 - 6.375 Inch Diameter | CF3AKF 145-1006-P40462 ft.1"---€2,271.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 145-1014-PSTD Pipe Plug, Mechanical, Block And Bleed, 12.875 - 13.375 Inch Diameter
€4,760.27 /unit