Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2T09-36AS Male Branch Tee 5/16 Inch Thread x Tube | AC6ZGW 36W788

SMC VALVES KQ2T09-36AS Male Branch Tee 5/16 Inch Thread x Tube

Item: AC6ZGW Model: KQ2T09-36ASCross Ref: 36W788
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x MNPT
Hex Size0.688"
Max. Pressure145 psi
Pipe Size3/8"
Temp. Range+23°F to +140°F
Tube Size0.312"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/16"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter5/16"
Fitting Side C Connection TypeNPT
Fitting Side C Pipe Size3/8"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length34.40625 mm
Specific Fitting ShapeAdapter Tee
StandardsROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.2763
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)15.24
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2T01-33AS Male Branch Tee 1/8 Inch Thread x Tube | AC6ZEN 36W735 KQ2T01-33ASTube x MNPT x Tube1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.31
SMC VALVES KQ2T01-34AS Male Branch Tee 1/8 Inch Thread x Tube | AC6ZEP 36W736 KQ2T01-34ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.59
SMC VALVES KQ2T01-35AS Male Branch Tee 1/8 Inch Thread x Tube | AC6ZEQ 36W737 KQ2T01-35ASTube x MNPT x Tube1/8"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.05
SMC VALVES KQ2T03-33AS Male Branch Tee 5/32 Inch Thread x Tube | AC6ZEV 36W741 KQ2T03-33ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.04
SMC VALVES KQ2T03-34AS Male Branch Tee 5/32 Inch Thread x Tube | AC6ZEW 36W742 KQ2T03-34ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.48
SMC VALVES KQ2T03-35AS Male Branch Tee 5/32 Inch Thread x Tube | AC6ZEX 36W743 KQ2T03-35ASTube x MNPT0.156"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.68
SMC VALVES KQ2T04-01AS Male Branch Tee 4mm Thread x Tube | AC6ZEZ 36W745 KQ2T04-01ASTube x Male BSPT4 mm-Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2T09-36AS Male Branch Tee 5/16 Inch Thread x Tube
€8.05 /unit