Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2LE06-00A Bulkhead Union Elbow 6mm Tube x Tube | AC6ZBK 36W662

SMC VALVES KQ2LE06-00A Bulkhead Union Elbow 6mm Tube x Tube

Item: AC6ZBK Model: KQ2LE06-00ACross Ref: 36W662
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union Elbow, 90 Degrees
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Hex Size17 mm
Max. Pressure145 psi
Pipe Thread SizeM14 x 1
Temp. Range+23°F to +140°F
Tube Size6 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter6 mm
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length29.59375 mm
Release TypeButton
Specific Fitting Shape90° Bulkhead Elbow Adapter
StandardsROHS
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code3917400090
Country of OriginSG

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2LE01-00A Bulkhead Union Elbow 1/8 Inch Tube x Tube | AC6ZBF 36W658 KQ2LE01-00ATube x UNF1/8"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€10.12
SMC VALVES KQ2LE03-00A Bulkhead Union Elbow 5/32 Inch Tube x Tube | AC6ZBG 36W659 KQ2LE03-00ATube x UNF0.156"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€8.59
SMC VALVES KQ2LE04-00A Bulkhead Union Elbow 4mm Tube x Tube | AC6ZBH 36W660 KQ2LE04-00ATube x Tube4 mm14 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€10.77
SMC VALVES KQ2LE05-00A Bulkhead Union Elbow 3/16 Inch Tube x Tube | AC6ZBJ 36W661 KQ2LE05-00ATube x UNF0.188"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€9.88
SMC VALVES KQ2LE07-00A Bulkhead Union Elbow 1/4 Inch Tube x Tube | AC6ZBL 36W663 KQ2LE07-00ATube x Tube1/4"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€10.19
SMC VALVES KQ2LE08-00A Bulkhead Union Elbow 8mm Tube x Tube | AC6ZBM 36W664 KQ2LE08-00ATube x Tube8 mm17 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€13.37
SMC VALVES KQ2LE09-00A Bulkhead Union Elbow 5/16 Inch Tube x Tube | AC6ZBN 36W665 KQ2LE09-00ATube x UNF0.312"7/8"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€11.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2LE06-00A Bulkhead Union Elbow 6mm Tube x Tube
€13.92 /unit