Item | Floodlight |
Ambient Temperature Range: | 55 DEG C |
Application: | For Shopping Malls, Parking Lots, Sports Areas, Security Lighting, Industrial Process Lighting |
Approvals | CSA, UL |
Ballast Quantity: | 1 |
Ballast Type | Integrated |
Ballast Type: | Super Constant Wattage Autotransformer (S. C.W.A.) |
Enclosed | Yes |
Family Series | Appleton Light Fixtures, Areamaster 250-400 Series |
Fixture Material | Aluminum |
Fixture Type: | Yoke Mount |
Fixture Wattage: | 454 WTT |
Gasketed | Yes |
Guarded | No |
Housing Finish: | Architectural Bronze Polyester |
Housing Material: | Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Ip Rating | IP66 |
Junction Box | No |
Lamp Base | Mogul |
Lamp Type | Pulse Start Metal Halide |
Lamp Type: | 400 WTT Mogul Pulse Start Metal Halide |
Lamp Wattage: | 400 WTT |
Length: | 433.4 MM |
Lens Material | Glass |
Lens Material: | Glass |
Marine Rated | Yes |
Material: | Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts |
Mounting | Wall |
Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
Number Of Lamps: | 1 |
Power | 400 W |
Product Series | Areamaster 250-400 |
Standard: | NEC: Marine And Hazardous Locations Class I, Zone 2, AEx nR, Groups IIA, IIB, IIC; UL Listed: E10794, 1598, 1598A, 60079-0, 60079-15 |
Style | Flood |
Temperature Range: | 115 DEG C Supply Wire |
Type: | Integrally Ballasted Floodlight |
Voltage | 120 VAC, 240 VAC, 208 VAC, 277 VAC |
Voltage Rating: | 120/208/240/277 V |
Wet Locations | Yes |
Width: | 7.374 in |