Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2H11-34AS Male Connector 3/8 Inch Thread x Tube | AC6ZVF 36X055

SMC VALVES KQ2H11-34AS Male Connector 3/8 Inch Thread x Tube

Item: AC6ZVF Model: KQ2H11-34ASCross Ref: 36X055
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x MNPT
Hex Size0.562"
Max. Pressure145 psi
Pipe Size1/8"
Temp. Range+23°F to +140°F
Tube Size3/8"
ApplicationAir, Non-Potable Water
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Overall Length24.09375 mm
Release TypeButton
Specific Fitting ShapeStraight Adapter
StandardsANSI/ASME1.20.1, ROHS

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)1.78
HS code3917400090
Country of OriginSG

Product Details:

    • Special Features: With Thread Sealant

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureBasic MaterialTube SizeTemp. RangeHex SizeColorPrice
SMC VALVES KQG2H03-32 Male Connector 10-32 5/32 Or 4mm 316 Stainless Steel | AA8NLH 19F708 KQG2H03-32Tube x UNFStainless Steel435 psiMetal5/32"+23°F to +302°F10 mmSteel€19.33
SMC VALVES KQG2H03-N01S Male Connector 1/8 Inch 5/32 Or 4mm 316 Stainless Steel | AA8NLJ 19F709 KQG2H03-N01STube x MNPTStainless Steel435 psiMetal5/32"+23°F to +302°F12 mmSteel€18.11
SMC VALVES KQG2H04-M5 Male Connector M5 5/32 Or 4mm 316 Stainless Steel | AA8NLL 19F711 KQG2H04-M5RPT x TubeStainless Steel435 psiMetal5/32"+23°F to +302°F10 mmSteel€26.33
SMC VALVES KQG2H06-01S Male Connector Thread 1/8 Inch Tube 6mm | AA8NLN 19F713 KQG2H06-01SRPT x TubeStainless Steel435 psiMetal6 mm+23°F to +302°F12 mmSteel€22.81
SMC VALVES KQG2H06-02S Male Connector Thread 1/4 Inch Tube 6mm | AA8NLP 19F714 KQG2H06-02SRPT x TubeStainless Steel435 psiMetal6 mm+23°F to +302°F14 mm-€25.43
SMC VALVES KQG2H06-M5 Male Connector M5 To 6mm Thread To | AA8NLQ 19F715 KQG2H06-M5RPT x TubeStainless Steel435 psiMetal6 mm+23°F to +302°F12 mmSteel€25.08
SMC VALVES KQG2H07-32 Male Connector Thread 10-32 Tube 1/4 In | AA8NLT 19F717 KQG2H07-32Tube x MNPTStainless Steel435 psiMetal1/4"+23°F to +302°F12 mmSteel€22.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2H11-34AS Male Connector 3/8 Inch Thread x Tube
€5.17 /unit