Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2H05-M5A Male Connector 3/16 Inch Thread x Tube | AC6ZTJ 36X011

SMC VALVES KQ2H05-M5A Male Connector 3/16 Inch Thread x Tube

Item: AC6ZTJ Model: KQ2H05-M5ACross Ref: 36X011
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeRPT x Tube
Hex Size8 mm
Max. Pressure145 psi
Pipe Thread SizeM5 x 0.8
Temp. Range+23°F to +140°F
Tube Size0.188"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/16"
Fitting Side B Connection TypeMale Metric
Fitting Side B Pipe Size5 mm
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length17.59375 mm
Release TypeButton
Specific Fitting ShapeStraight Adapter
StandardsJIS B0205, ROHS
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)2.03
Ship width (cm)0.76
HS code3917400090
Country of OriginSG

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureBasic MaterialTube SizeTemp. RangeHex SizeColorPrice
SMC VALVES KQG2H03-32 Male Connector 10-32 5/32 Or 4mm 316 Stainless Steel | AA8NLH 19F708 KQG2H03-32Tube x UNFStainless Steel435 psiMetal5/32"+23°F to +302°F10 mmSteel€19.33
SMC VALVES KQG2H03-N01S Male Connector 1/8 Inch 5/32 Or 4mm 316 Stainless Steel | AA8NLJ 19F709 KQG2H03-N01STube x MNPTStainless Steel435 psiMetal5/32"+23°F to +302°F12 mmSteel€18.11
SMC VALVES KQG2H04-M5 Male Connector M5 5/32 Or 4mm 316 Stainless Steel | AA8NLL 19F711 KQG2H04-M5RPT x TubeStainless Steel435 psiMetal5/32"+23°F to +302°F10 mmSteel€26.33
SMC VALVES KQG2H06-01S Male Connector Thread 1/8 Inch Tube 6mm | AA8NLN 19F713 KQG2H06-01SRPT x TubeStainless Steel435 psiMetal6 mm+23°F to +302°F12 mmSteel€22.81
SMC VALVES KQG2H06-02S Male Connector Thread 1/4 Inch Tube 6mm | AA8NLP 19F714 KQG2H06-02SRPT x TubeStainless Steel435 psiMetal6 mm+23°F to +302°F14 mm-€25.43
SMC VALVES KQG2H06-M5 Male Connector M5 To 6mm Thread To | AA8NLQ 19F715 KQG2H06-M5RPT x TubeStainless Steel435 psiMetal6 mm+23°F to +302°F12 mmSteel€25.08
SMC VALVES KQG2H07-32 Male Connector Thread 10-32 Tube 1/4 In | AA8NLT 19F717 KQG2H07-32Tube x MNPTStainless Steel435 psiMetal1/4"+23°F to +302°F12 mmSteel€22.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2H05-M5A Male Connector 3/16 Inch Thread x Tube
€3.70 /unit