EATON E51CLT16PU20 | BJ3AHJ

EATON E51CLT16PU20 Inductive Proximity Switch, 1.0A Max Ac/Ss Output, 20 Ft. Cable, 120VAC Input, Shielded

Item: BJ3AHJ Model: E51CLT16PU20
In Stock

Get it by Thursday, Jun 12

€1,316.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 0.3%
Actuator FunctionShielded
Body MaterialDie Cast Zinc
Cable Length20 ft.
Cable TypeSOOW-A
Connection20 Ft (6.1 M) Cable
Contact ConfigurationL1 Switched
Contact Rating1A Solid State Output
Head MaterialPlastic
Input Voltage120V AC
Ip RatingIP67
Led IndicatorLights When Output Is On One LED For Each Output
Length5"
Max. Ac Current1A
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2"
Product NameEaton E51 NEMA Limit Switch Inductive Proximity Sensor
Product Width2"
Protection TypeNone
Sensor TypeInductive Proximity
Warranty1 yr.
Weight3.9463 lbs.

Shipping Info:

Ship weight (kg) 1.7758
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthHousing MaterialNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable TypeOutput ModePrice
EATON E51ALS120 | BJ3ADB E51ALS120--------€651.65
EATON E51ALS16P12 | BJ3ADC E51ALS16P12IP6712 ft.Die Cast Zinc-158°F-13°FSOOW-A-€890.69
EATON E51ALS2 | BJ3ADE E51ALS2IP67-Die Cast Zinc-158°F-13°F--€614.87
EATON E51ALS1 | BJ3ADH E51ALS1IP67---158°F-13°F--€929.21
EATON E51ALS16P30 | BJ3ADJ E51ALS16P30IP6730 ft.--158°F-13°FSOOW-A-€1,208.03
EATON E51ALS16PU12 | BJ3ADK E51ALS16PU12IP6812 ft.Die Cast Zinc-158°F-13°FSOOW-A-€1,074.60
EATON E51ALS16PC | BJ3ADL E51ALS16PCIP67-Die Cast Zinc-158°F-13°F--€910.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51CLT16PU20 Inductive Proximity Switch, 1.0A Max Ac/Ss Output, 20 Ft. Cable, 120VAC Input, Shielded
€1,316.64 /unit