Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES CHK BRS 650-6F6F-F Poppet Spring Check Valve Brass 3/8 Inch | AD7CER 4DHP9

SMC VALVES CHK BRS 650-6F6F-F Poppet Spring Check Valve Brass 3/8 Inch

Item: AD7CER Model: CHK BRS 650-6F6F-FCross Ref: 4DHP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoppet Spring Check Valve
Cap To Inlet Center7.406"
Connection TypeFNPT
Cracking Pressure1 psi
Hex Size7/8"
Length1 3/4"
MaterialBrass
Max. Temp.375°F
Max. Water Pressure1200 psi
Mounting PositionHorizontal/Vertical
Overall Height7/8"
Seal MaterialViton
Seat MaterialBrass
Size3/8"
Spring MaterialStainless Steel
Width7/8"
3-a ComplianceNot Rated
Body MaterialBrass
Check MechanismPoppet
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 13/8"
Connection Size - Side 23/8"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaWater
Height - Cap To Inlet Center7 7/16"
Max. Pressure (cwp)1200 psi
Max. Pressure (steam)Not Rated
Media Temp. Range-20°F to 180°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-20°F
Overall Length1.75"
Pipe Size3/8"
Poppet MaterialBrass
Silent CheckStandard
StandardsUL, UR
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series650

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)7.62
HS code8481309000
Country of OriginUS

Product Variants

ProductModelMax. Temp.Overall HeightSeal MaterialHex SizeConnection TypeSeat MaterialCracking PressureMax. Water PressurePrice
SMC VALVES CHK BRS 450-4F4F-B Poppet Spring Check Valve Brass 1/4 Inch | AD7CEN 4DHP6 CHK BRS 450-4F4F-B250°F0.688"Buna N0.688"FNPTBrass1 psi1200 psi€26.72
SMC VALVES CHK BRS 450-4F4F-F Poppet Spring Check Valve Brass 1/4 Inch | AD7CEP 4DHP7 CHK BRS 450-4F4F-F375°F0.688"Viton0.688"FNPTBrass1 psi1200 psi€27.65
SMC VALVES CHK BRS 650-6F6F-B Poppet Spring Check Valve Brass 3/8 Inch | AD7CEQ 4DHP8 CHK BRS 650-6F6F-B250°F7/8"Buna N7/8"FNPTBrass1 psi1200 psi€31.17
SMC VALVES CHK BRS 850-8F8F-B Poppet Spring Check Valve Brass 1/2 Inch | AD7CET 4DHR1 CHK BRS 850-8F8F-B250°F1"Buna N1"FNPTBrass1 psi1200 psi€39.26
SMC VALVES CHK BRS 850-8F8F-F Poppet Spring Check Valve Brass 1/2 Inch | AD7CEU 4DHR2 CHK BRS 850-8F8F-F180°F1"Viton1"FNPTBrass1 psi1200 psi€43.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES CHK BRS 650-6F6F-F Poppet Spring Check Valve Brass 3/8 Inch
€40.83 /unit