DAYTON 216NT7 Industrial Fan, 20 Inch Blade Dia., 3080/4750 cfm, 115V AC, 1/4 HP | CJ3MYE

DAYTON 216NT7 Industrial Fan, 20 Inch Blade Dia., 3080/4750 cfm, 115V AC, 1/4 HP

Item: CJ3MYE Model: 216NT7
In Stock

Get it by Tuesday, Jun 17

€581.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Blade Dia.20"
Depth13 1/8"
Height23"
Hp1/4 hp
Mounting LocationCeiling, Post, Wall
Shaft Dia.1/2"
Air Flow3080/4750 CFM
Air Velocity @ 10 Ft.910/600 FPM
Air Velocity @ 20 Ft.585/380 FPM
Air Velocity @ 40 Ft.150/100 FPM
Amps1.4/2A
Assembly RequiredNo
Bearing TypeBall
Blade Diameter20"
Blade MaterialAluminum
ColorGray
Environmental ApplicationsIndustrial
Fan Mounting LocationCeiling, Post, Wall
FeaturesMounting Bolts
Guard MaterialSteel
Height AdjustmentFixed Height
Hz60 Hz
IncludesAir Circulator, Misting Hub Kit, Mounting Bracket
Max. Ambient Temp.104°F
Motor DesignPermanent Split Capacitor
Motor EnclosureTotally Enclosed Air Over
Motor Hp1/4 hp
Motor InsulationClass B
Nema Plug Configuration5-15P
Number Of Blades3
Number Of Speeds2
OscillationNon Oscillating
Phase1
Product TypeStandard-Duty Industrial Fan
Sound Level72 dbA
StandardsUL, CUL, OSHA
Thermal ProtectionAutomatic Reset
Voltage115V AC
Watts160/220 W
Wheeled BaseStationary
Width23"
Wire Guard FinishPowder Coated

Shipping Info:

Ship weight (kg) 15.876
Ship height (cm)58.42
Ship length (cm)33.34
Ship width (cm)58.42
Country of OriginCN

Product Variants

ProductModelHeightDepthEnvironmental ApplicationsPhaseBlade Dia.Mounting LocationGuard MaterialMotor InsulationPrice
DAYTON 410C95 Clip On Fan, 6 Inch Blade Dia., Non-Oscillating, 2 Speeds, 200/342 cfm, Plug-In | CH9WMP 410C95-8"Office-6"---€30.79
DAYTON 36B8WN-G Corrosion-Resistant Industrial Fan, 36 Inch Blade Dia., 12627 cfm, 115/230V AC | CH9YEJ 36B8WN-G--Agricultural1--SteelClass B€730.58
DAYTON 20B4WV-W-G Corrosion-Resistant Industrial Fan, 20 Inch Blade Dia., 1850/1700/1500 cfm | CH9YEK 20B4WV-W-G--Agricultural1--SteelClass B€257.04
DAYTON 36B8WT-G Corrosion-Resistant Industrial Fan, 36 Inch Blade Dia., 13,310 cfm, 208-230/460 V AC | CH9YEL 36B8WT-G--Agricultural3--SteelClass B€720.65
DAYTON 18B4W3-W-G Corrosion-Resistant Industrial Fan, 18 Inch Blade Dia., 1500/1,700/1,850 cfm, 115 V AC | CH9YEM 18B4W3-W-G-10"Industrial1--SteelClass B€193.05
DAYTON 24B4WV-W-G Corrosion-Resistant Industrial Fan, 24 Inch Blade Dia., 115/230 V AC | CH9YEN 24B4WV-W-G-14"Industrial1--SteelClass B€328.76
DAYTON 206-242-3019 High Temperature Impeller Fan | CJ2LDL 206-242-3019--------€53.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 216NT7 Industrial Fan, 20 Inch Blade Dia., 3080/4750 cfm, 115V AC, 1/4 HP
€581.18 /unit