Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AS4201F-04-10SA Speed Control Valve 10mm Tube 1/2 In | AG6UNN 48J234

SMC VALVES AS4201F-04-10SA Speed Control Valve 10mm Tube 1/2 In

Item: AG6UNN Model: AS4201F-04-10SACross Ref: 48J234
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentKnob
Body FinishElectroless Nickel Plated
Body MaterialBrass, PBT
Connection TypeBSPT x Tube
Flow DirectionOut
Pipe Size1/2" , 10 mm
Pressure Range14.5 psi to 145 psi
StyleElbow
Temp. Range+23°F to +140°F
Adjustment TypeKnob
Air Cylinder Connection1/2" BSPT
Air Line Connection10 mm Tube
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate27.9 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Metering DirectionMeter Out
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature23°F
Seal MaterialNBR
StandardsROHS
Valve Body Size1/2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.3
Ship length (cm)5.08
Ship width (cm)5.08
HS code8481200080

Product Variants

ProductModelFlow DirectionBody MaterialPressure RangeStyleAdjustmentBody FinishConnection TypePrice
SMC VALVES AS3211F-03-10SA Speed Control Valve 10mm Tube 3/8 In | AD6QXZ 48J205 AS3211F-03-10SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€15.61
SMC VALVES AS2211F-01-10SA Speed Control Valve 10mm Tube 1/8 In | AG6UMB 48J197 AS2211F-01-10SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€11.85
SMC VALVES AS2211F-02-10SA Speed Control Valve 10mm Tube 1/4 In | AG6UMF 48J202 AS2211F-02-10SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€14.39
SMC VALVES AS4211F-04-10SA Speed Control Valve 10mm Tube 1/2 In | AG6UMK 48J207 AS4211F-04-10SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€18.01
SMC VALVES AS2201F-01-10SA Speed Control Valve 10mm Tube 1/8 In | AG6UNE 48J225 AS2201F-01-10SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€11.85
SMC VALVES AS2201F-02-10SA Speed Control Valve 10mm Tube 1/4 In | AG6UNJ 48J229 AS2201F-02-10SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€14.45
SMC VALVES AS3201F-03-10SA Speed Control Valve 10mm Tube 3/8 In | AG6UNL 48J232 AS3201F-03-10SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€16.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS4201F-04-10SA Speed Control Valve 10mm Tube 1/2 In
€18.79 /unit