Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AS2201F-02-06SA Speed Control Valve 6mm Tube 1/4 In | AG6UNG 48J227

SMC VALVES AS2201F-02-06SA Speed Control Valve 6mm Tube 1/4 In

Item: AG6UNG Model: AS2201F-02-06SACross Ref: 48J227
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentKnob
Body FinishElectroless Nickel Plated
Body MaterialBrass, PBT
Connection TypeBSPT x Tube
Flow DirectionOut
Pipe Size1/4" , 6 mm
Pressure Range14.5 psi to 145 psi
StyleElbow
Temp. Range+23°F to +140°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)3.81
HS code8481200080

Product Variants

ProductModelFlow DirectionBody MaterialPressure RangeStyleAdjustmentBody FinishConnection TypePrice
SMC VALVES AS2211F-01-06SA Speed Control Valve 6mm Tube 1/8 In | AG6ULZ 48J195 AS2211F-01-06SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€10.91
SMC VALVES AS2211F-02-06SA Speed Control Valve 6mm Tube 1/4 In | AG6UMD 48J199 AS2211F-02-06SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€11.85
SMC VALVES AS3211F-03-06SA Speed Control Valve 6mm Tube 3/8 In | AG6UMG 48J203 AS3211F-03-06SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€15.19
SMC VALVES AS2201F-01-06SA Speed Control Valve 6mm Tube 1/8 In | AG6UNC 48J223 AS2201F-01-06SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€11.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS2201F-02-06SA Speed Control Valve 6mm Tube 1/4 In
€12.58 /unit