KERN AND SOHN FOB 30K-3NL Bench Scale | CE8JTW

KERN AND SOHN FOB 30K-3NL Bench Scale, 16000 And 30000g Max. Weighing, 2 And 5g Readability

Item: CE8JTW Model: FOB 30K-3NL
In Stock

Get it by Monday, Jun 16

€238.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Backup48 hrs.
Case Width285 mm
Digit Size25 mm
Display TypeLCD
Frequency50 Hz
Housing Dimension285 mm x 255 mm x 90 mm
Housing Height90 mm
Housing Length255 mm
Max. Ambient Humidity95%
Max. Ambient Temp.35°C
Min. Ambient Temp.5°C
Power SupplyPower Adapter
Readability2g, 5g
Rectangular Weighing Surface Size252 mm x 200 mm
Settling Time2 sec.
Weighing Capacity16 Kg, 30 Kg
Weighing Plate MaterialStainless Steel
Weighing Surface Depth200 mm
Weighing Surface Width252 mm

Shipping Info:

Ship weight (kg) 4.55
Ship height (cm)16.5
Ship length (cm)30.5
Ship width (cm)41.5
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthWeighing CapacityRectangular Weighing Surface SizeHousing HeightHousing LengthHousing DimensionCase WidthPrice
KERN AND SOHN FOB 10K-3NL Bench Scale | CE8JTU FOB 10K-3NL200 mm252 mm8 Kg, 15 Kg252 mm x 200 mm90 mm255 mm285 mm x 255 mm x 90 mm285 mm€238.41
KERN AND SOHN FOB 3K-4NL Bench Scale | CE8JTZ FOB 3K-4NL198 mm248 mm-248 mm x 198 mm95 mm260 mm295 mm x 260 mm x 95 mm295 mm€266.69
KERN AND SOHN FOB 7K-4NL Bench Scale | CE8JUF FOB 7K-4NL200 mm252 mm5 Kg, 7.5 Kg252 mm x 200 mm90 mm255 mm285 mm x 255 mm x 90 mm285 mm€238.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FOB 30K-3NL Bench Scale, 16000 And 30000g Max. Weighing, 2 And 5g Readability
€238.41 /unit